Shop All Process Calibrators
This Product is Discontinued
Fluke
Temp Calibrator, to2498 Degrees F, NIST (Discontinued)
Mfr # Fluke-714
Zoro # G1385063
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Measurement Range -10mV to 75mV DC
- Thermocouple Type J, K, T, E, R, S, B, L and U
- Accuracy Dependent on Thermocouple Type
- Source Voltage -10mV to 75mV DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # Fluke-714
- Zoro # G1385063
- UPC # 095969050685
- Country of Origin China
- Category Process Calibrators
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Handheld Temperature Calibrator |
Voltage Measurement Range | -10mV to 75mV DC |
Thermocouple Type | J, K, T, E, R, S, B, L and U |
Accuracy | Dependent on Thermocouple Type |
Source Voltage | -10mV to 75mV DC |
Measurement Functions | Temperature and Voltage |
Thermocouple Temperature Range | -328 Degrees to 2498 Degrees F, (-200 Degrees to 1370 Degrees C) (Dependent on Thermocouple Type) |
Display | 5 digit LCD |
Includes | Battery, Holster and Instructions |
Powered By | 9V Battery |
Calibration Certificate | NIST |
Source/Simulate | T, mV |
Description
Handheld Temperature Calibrator, Measurement Functions Temperature and Voltage, Thermocouple Type J, K, T, E, R, S, B, L and U, Thermocouple Temperature Range -328 Degrees to 2498 Degrees F, (-200 Degrees to 1370 Degrees C) (Dependent on Thermocouple Type), Source Voltage -10mV to 75mV DC, Voltage Measurement Range -10mV to 75mV DC, Accuracy Dependent on Thermocouple Type, Display 5 Digit LCD, Calibration Certificate NIST, Powered By 9V Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.