Shop All Infrared Thermometer Accessories
Fluke
Telephoto Lens, For Use with Mfr.No.Ti200
Mfr # FLK-LENS/4XTELE2
Zoro # G0461520
product price: $9,093.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$9,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No.Ti200, Ti300, Ti400, TiX520, TiX560
- For Use With - IR Cameras and Thermometers Fluke Ti450, Fluke Ti450 SF6, Fluke TiX500
- Includes Telephoto Lens
- Features Lens Includes an Attachment System That Holds the Lens Securely in Place, Made of 100% Diamond-Turned Germanium with an Engineered Coating, Reducing Lens Wobble
- Accessory Type Telephoto Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-LENS/4XTELE2
- Zoro # G0461520
- UPC # 095969797641
- Country of Origin United States
- Category Infrared Thermometer Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Smart Infrared Lens |
Item - Infrared Imager and Thermometer Accessory | Lenses |
For Use With | Mfr. No.Ti200, Ti300, Ti400, TiX520, TiX560 |
For Use With - IR Cameras and Thermometers | Fluke Ti450, Fluke Ti450 SF6, Fluke TiX500 |
Includes | Telephoto Lens |
Features | Lens Includes an Attachment System That Holds the Lens Securely in Place, Made of 100% Diamond-Turned Germanium with an Engineered Coating, Reducing Lens Wobble |
Accessory Type | Telephoto Lens |
Compatible with Series | Fluke Ti450, Fluke Ti450 SF6, Fluke TiX500 |
Product Type | Smart Infrared Telephoto Lens |
Compatible with Brand | Fluke |
Description
Smart Infrared Lens, Includes Telephoto Lens, Features Lens Includes an Attachment System That Holds the Lens Securely in Place, Made of 100 Percent Diamond-Turned Germanium with an Engineered Coating, Reducing Lens Wobble, Compatible with Series Fluke Ti450, Fluke Ti450 SF6, Fluke TiX500, Product Type Smart Infrared Telephoto Lens, Compatible with Manufacturer Model Number Ti401 Pro, Ti480 Pro, TiX501, TiX580, Compatible with Brand Fluke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Tester, Semiconductor (815)
- ASHCROFT Panel Mount Pressure Gauge (15W1001TH 01B XUCZG 60#)
- TRIPLETT IR Thermometer, Circular, -25.6 to 1112F (IRT350)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in BSPT, Black (SEP-101D-254F-BSPT)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLIR Hard Transport Case, c/w-FLIR (T198528)
- Fluke Infrared Thermometer Accessories