Shop All Infrared Thermometer Accessories
Fluke
Telephoto Lens
Mfr # FLK-LENS/TELE2
Zoro # G7592925
product price: $1,800.99
/ea
Free Shipping & Returns
$1,800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. FLK-TI400, FLK-TI300, FLK-TI200
- For Use With - IR Cameras and Thermometers Fluke TI200, Fluke TI300, Fluke TI400
- Features Made of 100% Diamond-Turned Germanium with an Engineered Coating
- Accessory Type Telephoto Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-LENS/TELE2
- Zoro # G7592925
- UPC # 095969677530
- Country of Origin United States
- Category Infrared Thermometer Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Smart Infrared Lens |
Item - Infrared Imager and Thermometer Accessory | Lenses |
For Use With | Mfr. No. FLK-TI400, FLK-TI300, FLK-TI200 |
For Use With - IR Cameras and Thermometers | Fluke TI200, Fluke TI300, Fluke TI400 |
Features | Made of 100% Diamond-Turned Germanium with an Engineered Coating |
Accessory Type | Telephoto Lens |
Compatible with Series | Fluke TI200, Fluke TI300, Fluke TI400 |
Compatible with Brand | Fluke |
Product Type | Smart Infrared Telephoto Lens |
Description
Smart Infrared Lens, Features Made of 100 Percent Diamond-Turned Germanium with an Engineered Coating, Compatible with Series Fluke TI200, Fluke TI300, Fluke TI400, Product Type Smart Infrared Telephoto Lens, Compatible with Manufacturer Model Number Ti401 Pro, Ti480 Pro, TiX501, TiX580, Compatible with Brand Fluke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 300, 7 Day, PK100 (PW 00213884 7D)
- SHARKBITE 1/2" Push-Fit DZR Brass Temperature Gauge (24437)
- ASHCROFT Pressure Gauge, 0 to 20 in wc, 1/2 in MNPT, Plastic, Black (1188S)
- GENERAL TOOLS Moisture Meter, Backlit LCD (TS06)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- WESTWARD Carrying Pouch, Soft Nylon Lined (1VEP3)
- Fluke Infrared Thermometer Accessories