Shop All Infrared Thermometer Accessories
Fluke
Swivel Bracket, c/w-Fluke
Mfr # A-BR-S
Zoro # G610839295
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Not eligible for select promotions
$530.99
Free 30-Day Returns
Key Features
- Includes Single Control Knob, Split-Ball Lock
- Features For a Correct Imager Orientation you can Pitch (0 to 90 deg) and Swivel (0 to 360 deg) the Imager Sighting Axis
- Overall Width 4 3/8 in
- Compatible with Series ThermoView TV40
- Compatible with Brand Fluke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # A-BR-S
- Zoro # G610839295
- UPC # 095969868464
- Country of Origin Germany
- Category Infrared Thermometer Accessories
Dimensions
Overall Width | 4 3/8 in |
Overall Height | 4 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Swivel Bracket |
Includes | Single Control Knob, Split-Ball Lock |
Features | For a Correct Imager Orientation you can Pitch (0 to 90 deg) and Swivel (0 to 360 deg) the Imager Sighting Axis |
Compatible with Series | ThermoView TV40 |
Compatible with Brand | Fluke |
Product Type | Swivel Bracket |
Description
Swivel Bracket, Includes Single Control Knob, Split-Ball Lock, Features For a Correct Imager Orientation you can Pitch (0 to 90 deg) and Swivel (0 to 360 deg) the Imager Sighting Axis, Compatible with Series ThermoView TV40, Overall Height 4 3/4 in, Overall Width 4 3/8 in, Product Type Swivel Bracket, Compatible with Brand Fluke
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transmitter, 0-1000psi, 36In Lead (626-15-GH-P1-E1-S1)
- SSI Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black (MG-5000-A-9V-R)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Plastic, Black (451379ASL04L1000#)
- AUTONICS Temp Indicator, RTD/J/K TC, -148 to 2192F (TC4W-N4N)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- FLIR Battery Charger (T198509)
- Fluke Infrared Thermometer Accessories