Shop All Test Leads & Probes
Fluke
Suregrp Silcne Right Angle Test Lead Set
Mfr # 2003616
Zoro # G1085391
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 4 7/8 ft
- Features Rubber Overmolded Surfaces and Finger Hugging Curves
- Manufacturers Warranty Length 1 yr
- Wire Insulation Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # 2003616
- Zoro # G1085391
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 4 7/8 ft |
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Suregrp Silcne Right Angle Test Lead Set |
Features | Rubber Overmolded Surfaces and Finger Hugging Curves |
Wire Insulation | Silicone |
Instrument Safety Rating | CAT III 1000V, CAT IV 600V |
Standards | UL Listed |
Color Code | Black, Red |
Meter Connection Type | Right Angle Shrouded Plug |
Maximum Current | 10 A |
Maximum Voltage | 1,000 V |
Description
Suregrp Silcne Right Angle Test Lead Set, Color Code Black, Red, Length 4 7/8 ft, Maximum Voltage 1,000 V, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum Current 10 A, Meter Connection Type Right Angle Shrouded Plug, Features Rubber Overmolded Surfaces and Finger Hugging Curves, Manufacturers Warranty Length 1 yr, Wire Insulation Silicone, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black (PEM1322LF)
- SPER SCIENTIFIC Infrared Thermometer Gun 12:1 / 999F (800103)
- FLUKE Banana Test Lead Kit, CAT III 1000V, 10A (Fluke-L211)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (P1S566)
- FLUKE Fluke TL223-1 Suregrip Electrical Test Lead Set (TL223-1)
- FLUKE Fluke TL238 SureGrip Test Lead Set for High Energy Environments (TL238)
- FLUKE Probe Tips, 3-8/9 or 1-1/3 In. L, 600VDC (TP912)
- FLUKE TwistGuard Test Leads, 2 mm dia probe tips W/4 mm adapters (TL175E)
- FLUKE Banana Test Lead Kit, 10A (Fluke-L215)
- FLUKE Suregrip Industrial Test Lead Set (2003625)
- FLUKE Probe Set Stainless Steel (1670056)
- Fluke Test Leads & Probes