Shop All Infrared Thermometer Accessories
Fluke
Sun Visor
Mfr # FLK-TI-VISOR3
Zoro # G7565747
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. FLK-TI400, FLK-TI300, FLK-TI200
- For Use With - IR Cameras and Thermometers Fluke TI200, Fluke TI300, Fluke TI400
- Features Heavy-Duty Plastic, Reduces LCD Screen Glare and Reflections in Bright Sunlight or Other Areas Where Ambient Lighting Conditions are Bright
- Accessory Type Sun Visor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-TI-VISOR3
- Zoro # G7565747
- UPC # 095969677554
- Country of Origin United States
- Category Infrared Thermometer Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Visor |
Item - Infrared Imager and Thermometer Accessory | Glare Visor |
For Use With | Mfr. No. FLK-TI400, FLK-TI300, FLK-TI200 |
For Use With - IR Cameras and Thermometers | Fluke TI200, Fluke TI300, Fluke TI400 |
Features | Heavy-Duty Plastic, Reduces LCD Screen Glare and Reflections in Bright Sunlight or Other Areas Where Ambient Lighting Conditions are Bright |
Accessory Type | Sun Visor |
Compatible with Brand | Fluke |
Product Type | Visor |
Compatible with Series | Fluke TI200, Fluke TI300, Fluke TI400 |
Description
Visor, Features Heavy-Duty Plastic, Reduces LCD Screen Glare and Reflections in Bright Sunlight or Other Areas Where Ambient Lighting Conditions are Bright, Compatible with Series Fluke TI200, Fluke TI300, Fluke TI400, Compatible with Grainger Part Number 23NT31, 23NT32, 23NT33, Product Type Visor, Compatible with Manufacturer Model Number Ti200, Ti300, Ti400, Compatible with Brand Fluke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER Battery Operated Megohmmeter, 1000VDC (MIT210)
- WESTWARD Infrared Thermometer, LCD, -20 Degrees to 932 Degrees F, Single Dot Laser Sighting (54TZ28)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 0 to 250F (1NFX6)
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, (G17M0142F230#)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- WOHLER Meter Probe, 80" L, 1 ft. Probe Wire L (7792ve2)
- Fluke Infrared Thermometer Accessories