Shop All Thermal Imagers
Fluke
Std Lens, 640x480IR Res, 30x 22FOV
Mfr # TV36-SA-L-S-09
Zoro # G110839207
product price: $13,334.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$13,334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Field of View 30 Degrees x 22 Degrees
- Standards EN 61326-1:2013, IEC 61326-1:2013, KCC, RoHS
- Thermal Sensitivity 80 mK, 120 mK
- Maximum Emissivity Setting 1.00
- Data Transfer Type Wireless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # TV36-SA-L-S-09
- Zoro # G110839207
- UPC # 195112078136
- Country of Origin Germany
- Category Thermal Imagers
Dimensions
Manufacturer Warranty Length | 2 yr |
Description
TV36 FIXED TI, Std Lens, Frame Rate 9 Hz, Calibration Certificate Type Available Separately, Alert Type Digital Display, Data Transfer Type Wireless, Digital Display Screen Type LED, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.10, Thermal Sensitivity 80 mK, 120 mK, Minimum Focus Distance 8.7 in, Minimum Operating Temperature Degrees F 14 Degrees F, Minimum Temperature Measured Degrees F 14 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-160PSI (TL20-160-4L)
- REED INSTRUMENTS Digital Stopwatch with NIST Calibration Certificate (SW600-NIST)
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage (2005-ASF)
- THERMCO Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (ACC895WB)
- FLUKE Thermal Imager, -4 Degrees to 1022 Degrees F, Manual Focus, 3.5 in LCD Display (FLK-TIS75+ 27HZ)
- FLUKE Infrared Window, 100mm Dia, Hand Turn Door (FLUKE-CV400)
- FLUKE Round Infrared Window, 100mm dia, Type3/12 (Fluke-100-CLKT)
- FLUKE Infrared Window, 75 mm Dia, Hand Turn Door (FLUKE-CV300)
- FLUKE Acoustic Imaging Cam, 2to100 kHz, Digital (FLK-ii910)
- FLUKE Thermal Imager, -4 Degrees to 842 Degrees F, Manual Focus, 3.5 in LCD Display (FLK-TIS55+ 27HZ)
- FLIR Infrared Camera, 150 mK, -4 Degrees to 752 Degrees F, Auto Focus, 3.0 in Color LCD Display (FLIR E5-XT WiFi)
- Fluke Thermal Imagers