Shop All Thermal Imagers
Fluke
Std Lens, 320x240IR Res, 30x 22FOV
Mfr # TV33-SA-L-S-60
Zoro # G210839497
product price: $10,566.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$10,566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Field of View 30 Degrees x 22 Degrees
- Standards EN 61326-1:2013, IEC 61326-1:2013, KCC, RoHS
- Thermal Sensitivity 80 mK, 120 mK
- Accuracy Degrees C +/-2.0 or +/-2.0% of Reading
- Manufacturer Warranty Length 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # TV33-SA-L-S-60
- Zoro # G210839497
- UPC # 195112078006
- Country of Origin Germany
- Category Thermal Imagers
Dimensions
Manufacturer Warranty Length | 2 yr |
Description
TV33 Fixed TI, Std Lens, 60Hz, GS1, Frame Rate 60 Hz, Calibration Certificate Type Available Separately, Alert Type Digital Display, Data Transfer Type Wireless, Digital Display Screen Type LED, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.10, Thermal Sensitivity 80 mK, 120 mK, Minimum Focus Distance 8.7 in, Minimum Operating Temperature Degrees F 14 Degrees F, Minimum Temperature Measured Degrees F 14 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS B50100 Digital Pressure Gauge, 0 to 100 psi (B50100)
- POMONA ELECTRONICS Mini Hook Test Lead, 36 In. L, Black/Red (3786-C-36)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-2D2B)
- EXTECH Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX470A)
- FLUKE Infrared Camera, 50 mK, -4 Degrees to 1472 Degrees F, Auto Focus, 5.7 in Color LCD Display (FLK-TIX580)
- FLUKE Infrared Window, 100mmDia, SecurityKeyDoor (FLUKE-CV401)
- FLUKE Infrared Window, 100mm Dia, Hand Turn Door (FLUKE-CV400)
- FLUKE Round Infrared Window, 100mm dia, Type3/12 (Fluke-100-CLKT)
- FLUKE Thermal Imager, -4 Degrees to 842 Degrees F, Manual Focus, 3.5 in LCD Display (FLK-TIS55+ 27HZ)
- FLUKE Acoustic Imaging Cam, 2to100 kHz, Digital (FLK-ii910)
- FLIR IR Cam, 320x240IR Res, 33FOV (FLIR E8 Pro)
- Fluke Thermal Imagers