Shop All Calibrator Accessories
Fluke
Spare Battery For 753/754
Mfr # BP7240
Zoro # G3951455
product price: $258.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fluke-753 and Fluke-754
- Features 30 wH Capacity
- Battery Type Lithium-ion
- Accessory Type Spare Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # BP7240
- Zoro # G3951455
- UPC # 095969600927
- Country of Origin China
- Category Calibrator Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Spare Battery |
For Use With | Fluke-753 and Fluke-754 |
Features | 30 wH Capacity |
Battery Type | Lithium-ion |
Accessory Type | Spare Battery |
Description
Spare Battery, For Use With Fluke-753 and Fluke-754, Features 30 wH Capacity, Battery Type Lithium-Ion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0,1009AWL (351009AWL02LVAC)
- GARDNER BENDER Digital Multimeter, 4 Func., 14 Range (GDT-3190)
- DICKSON Data Logger, Pressure Range 0 to 300 PSI (PR325)
- IFM Transmitter, -14.5-0psi, 9.6-32VDC (PX3229)
- FLUKE Pressure Module, Gauge, -13 to 600 psi (FLK-PMM-4000K)
- FLUKE Carrying Case, 9142 Field Metrology Well (9142-CASE)
- FLUKE Battery Charger/Eliminator For 753/754 (BC7240)
- FLUKE Elbow for Test Port, Angle (P5543)
- FLUKE Data Logging Software, For 709H (709H/TRACK)
- FLUKE Silicon Oil, 1L 200.05 (5010-1L)
- FLUKE Process Test Lead Kit (FLUKE-700TLK)
- Fluke Calibrator Accessories