Shop All Digital Multimeters
Fluke
Software with Cable
Mfr # FVF-SC2
Zoro # G0521193
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Most Popular Digital Multimeters with 200 mV DC Range Into Meter for HVAC/R Hydraulic and Pneumatic Pressures and Vacuum
- Includes Interface Cable
- Features Download the Readings from Meters into Flukeview FoRMS to Spot Trends, Flukeview FoRMS Comes with an Array of Standard Analysis, Logging Capabilities of Handheld Test, Reporting FoRMS that Get You Started on Displaying Your Data in Tables, Graphs or Helpful Diagrams, Review and Compare Data from upto 6 Different Meters on the Same Document, Flukeview FoRMS Plus Designer to Customize Your Reports
- Compatible with Manufacturer Model Number Fluke 1550B, Fluke 1653, Fluke 1653B, Fluke 1654B, Fluke 1662, Fluke 1663, Fluke 1664FC, Fluke 287, Fluke 289, Fluke 45, Fluke 53-II B, Fluke 54-II B, Fluke 568, Fluke 789, Fluke 87-IV, Fluke 8808A, Fluke 8845A, Fluke 8846A, Fluke 89-IV, Fluke 975, Fluke 983
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FVF-SC2
- Zoro # G0521193
- UPC # 095969090483
- Country of Origin United States
- Category Digital Multimeters
Dimensions
Cable Length | 48 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Multimeter Software |
For Use With | Most Popular Digital Multimeters with 200 mV DC Range Into Meter for HVAC/R Hydraulic and Pneumatic Pressures and Vacuum |
Includes | Interface Cable |
Features | Download the Readings from Meters into Flukeview FoRMS to Spot Trends, Flukeview FoRMS Comes with an Array of Standard Analysis, Logging Capabilities of Handheld Test, Reporting FoRMS that Get You Started on Displaying Your Data in Tables, Graphs or Helpful Diagrams, Review and Compare Data from upto 6 Different Meters on the Same Document, Flukeview FoRMS Plus Designer to Customize Your Reports |
Compatible with Manufacturer Model Number | Fluke 1550B, Fluke 1653, Fluke 1653B, Fluke 1654B, Fluke 1662, Fluke 1663, Fluke 1664FC, Fluke 287, Fluke 289, Fluke 45, Fluke 53-II B, Fluke 54-II B, Fluke 568, Fluke 789, Fluke 87-IV, Fluke 8808A, Fluke 8845A, Fluke 8846A, Fluke 89-IV, Fluke 975, Fluke 983 |
Compatible with Brand | Fluke |
Cable Connection Type | USB/IR |
Product Type | Software |
Accessory Type | Multimeter Software |
Compatible with Series | Fluke 180 Series |
Compatible with Manufacturer Part Number | Fluke 1550B, Fluke 1653, Fluke 1653B, Fluke 1654B, Fluke 1662, Fluke 1663, Fluke 1664FC, Fluke 287, Fluke 289, Fluke 45, Fluke 53-II B, Fluke 54-II B, Fluke 568, Fluke 789, Fluke 87-IV, Fluke 8808A, Fluke 8845A, Fluke 8846A, Fluke 89-IV, Fluke 975, Fluke 983 |
Compatible Manufacturer Part Number | Fluke 1550B, Fluke 1653, Fluke 1653B, Fluke 1654B, Fluke 1662, Fluke 1663, Fluke 1664FC, Fluke 287, Fluke 289, Fluke 45, Fluke 53-II B, Fluke 54-II B, Fluke 568, Fluke 789, Fluke 87-IV, Fluke 8808A, Fluke 8845A, Fluke 8846A, Fluke 89-IV, Fluke 975, Fluke 983 |
Compatible with Manufacturer Model Number [NEW] | Fluke 1550B, Fluke 1653, Fluke 1653B, Fluke 1654B, Fluke 1662, Fluke 1663, Fluke 1664FC, Fluke 287, Fluke 289, Fluke 45, Fluke 53-II B, Fluke 54-II B, Fluke 568, Fluke 789, Fluke 87-IV, Fluke 8808A, Fluke 8845A, Fluke 8846A, Fluke 89-IV, Fluke 975, Fluke 983 |
Compatible Manufacturer Model Number | Fluke 1550B, Fluke 1653, Fluke 1653B, Fluke 1654B, Fluke 1662, Fluke 1663, Fluke 1664FC, Fluke 287, Fluke 289, Fluke 45, Fluke 53-II B, Fluke 54-II B, Fluke 568, Fluke 789, Fluke 87-IV, Fluke 8808A, Fluke 8845A, Fluke 8846A, Fluke 89-IV, Fluke 975, Fluke 983 |
For Use with Mfr. Model Number | Fluke 1550B, Fluke 1653, Fluke 1653B, Fluke 1654B, Fluke 1662, Fluke 1663, Fluke 1664FC, Fluke 287, Fluke 289, Fluke 45, Fluke 53-II B, Fluke 54-II B, Fluke 568, Fluke 789, Fluke 87-IV, Fluke 8808A, Fluke 8845A, Fluke 8846A, Fluke 89-IV, Fluke 975, Fluke 983 |
For Use With Mfr. Model Number | Fluke 1550B, Fluke 1653, Fluke 1653B, Fluke 1654B, Fluke 1662, Fluke 1663, Fluke 1664FC, Fluke 287, Fluke 289, Fluke 45, Fluke 53-II B, Fluke 54-II B, Fluke 568, Fluke 789, Fluke 87-IV, Fluke 8808A, Fluke 8845A, Fluke 8846A, Fluke 89-IV, Fluke 975, Fluke 983 |
Description
Multimeter Software, Product Type Software, For Use With Most Popular Digital Multimeters with 200 mV DC Range Into Meter for HVAC/R Hydraulic and Pneumatic Pressures and Vacuum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Mini Grabber Patch Crd Kit, 24In, Assorted (5523)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Premium, 6', 4mm Machined Post (WB6037)
- FLIR Infrared Window, 6221 sq. mm, IP67, SS (IRW-4S)
- SHIMPO Digital Force Gauge, Range 500 lb., USB (FGV-500HXY)
- FLUKE FLUKE-175 ESFPTRMS MULTIMETER (FL1564551)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-117-NIST-D)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-115/CZWG)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-117)
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-289/FVF)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-113)
- OAKTON Oakton Conductivity and TDS Standard, 14 (00653-18)
- Fluke Digital Multimeters