Shop All Test Instrument Carrying Cases
Fluke
Soft Carrying Case, 9-1/2x8x14, ylw/Black
Mfr # Fluke-C345
Zoro # G2752416
product price: $126.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Overall Height 9 1/2 in
- Overall Width 8 in
- Overall Depth 14 in
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # Fluke-C345
- Zoro # G2752416
- UPC # 095969463645
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 9 1/2 in |
Overall Width | 8 in |
Overall Depth | 14 in |
Manufacturers Warranty Length | 1 yr |
Height x Width x Depth | 9 1/2 in x 8 in x 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carrying Case |
Material | Synthetic |
Color | Black/Yellow |
For Use With | All Instruments |
Features | Shoulder Strap, Movable Internal Divider, Elastic Accessory Strap and Mesh Accessory Retainer, Outer Pouch, Outer Zipper Pocket and Two Slash Pockets |
Includes | Detachable, Extendable Shoulder Strap, Elastic Accessory Strap, Mesh Accessory Retainer for Convenience |
Weather-Resistant Zipper | Yes |
Wrist Strap | Yes |
Case Type | Soft Carrying Cases |
Belt Loop Included | No |
Description
Carrying Case, Material Polyester, For Use With All Instruments, Color Black/Yellow, Features Shoulder Strap, Movable Internal Divider, Elastic Accessory Strap and Mesh Accessory Retainer, Outer Pouch, Outer Zipper Pocket and Two Slash Pockets, Includes Detachable, Extendable Shoulder Strap, Elastic Accessory Strap, Mesh Accessory Retainer for Convenience, Overall Height 9 1/2 in, Overall Width 8 in, Overall Depth 14 in, Wrist Strap Yes, Belt Loop Included No, Weather-Resistant Zipper Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (23NU22)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-301L-254U-01)
- RIDGID Cable Extension, 72 In (37113)
- FLUKE Deluxe Test Lead Kit, 10A (TL81A)
- FLUKE Fluke C50 Compact Soft Case, Zippered carrying case W/inside pocket belt loop & meter strap (C50)
- FLUKE Fluke C33 Soft Case, Vinyl, Black/Yellow, Zippered carrying case W/durable vinyl exterior (C33)
- FLUKE Holster, 2x4-1/4x8, Yellow/Black (Fluke-H80M)
- FLUKE Soft Carrying Case, 2-1/2x5-1/2x10, Blk/Yl (Fluke-C125)
- FLUKE Soft Carrying Case, 2x4-7/8x10-7/8, Yl/Blk (Fluke-C33)
- FLUKE Belt Holster, 13-1/4x1/4x3, Black/Yellow (Fluke-H5)
- FLUKE Replacement for Fluke C125 (C125 FLUKE)
- Fluke Test Instrument Carrying Cases