Shop All Test Instrument Carrying Cases
This Product is Discontinued
Fluke
Soft Carrying Case, 2 In. H, 9 InD, Blk/Ylw (Discontinued)
Mfr # C115
Zoro # G3058571
Not eligible for select promotions
This Product is Discontinued
Key Features
- Material Polyester
- Overall Height 2 in
- Overall Width 7 in
- Overall Depth 9 in
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # C115
- Zoro # G3058571
- UPC # 095969610124
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 2 in |
Overall Width | 7 in |
Overall Depth | 9 in |
Manufacturers Warranty Length | 1 yr |
Height x Width x Depth | 2 in x 7 in x 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carrying Case |
Material | Polyester |
Color | Black/Yellow |
For Use With | 11X, 170 Series, 70 Series, Mfr. No. 20 |
Features | (2) Padded Pockets |
Weather-Resistant Zipper | Yes |
Case Type | Soft Carrying Cases |
Description
Carrying Case, Material Polyester, For Use With 11X, 170 Series, 70 Series, Mfr. No. 20, Color Black/Yellow, Features Includes Two Padded Pockets, Includes (2) Padded Pocket, Overall Height 2 in, Overall Width 7 in, Overall Depth 9 in, Weather-Resistant Zipper Yes, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.