Shop All Test Instrument Carrying Cases
This Product is Discontinued
Fluke
Soft Carrying Case, 2 In H, 8 In D, Black (Discontinued)
Mfr # Fluke-C23
Zoro # G0805847
Not eligible for select promotions
This Product is Discontinued
Key Features
- Material Synthetic
- Overall Height 9 in
- Overall Width 3 3/4 in
- Overall Depth 2 1/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # Fluke-C23
- Zoro # G0805847
- UPC # 095969130073
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 9 in |
Overall Width | 3 3/4 in |
Overall Depth | 2 1/4 in |
Manufacturers Warranty Length | 1 yr |
Height x Width x Depth | 9 in x 3 3/4 in x 2 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carrying Case |
Material | Synthetic |
Color | Black |
For Use With | 61 Series, 77 IV, 922 Series, 971 Series, Mfr. No. 114/115/116/117 |
Features | Belt Loop, Inner Pocket, Zippered |
Includes | Inner Pocket |
Belt Loop | Yes |
Weather-Resistant Zipper | Yes |
Belt Loop Included | Yes |
Case Type | Soft Carrying Cases |
Description
Carrying Case, Material Vinyl, For Use With 61 Series, 77 IV, 922 Series, 971 Series, Mfr. No. 114/115/116/117, Color Black, Features Belt Loop, Inner Pocket, Zippered, Includes Inner Pocket, Overall Height 9 in, Overall Width 3 3/4 in, Overall Depth 2 1/4 in, Belt Loop Included Yes, Weather-Resistant Zipper Yes, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.