Shop All Test Instrument Carrying Cases
Fluke
Soft Carrying Case, 2-1/2x5-1/2x10, Blk/Yl
Mfr # Fluke-C125
Zoro # G1722077
product price: $56.19
/ea
Not eligible for select promotions
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Overall Height 2 1/2 in
- Overall Width 5 1/2 in
- Overall Depth 10 in
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # Fluke-C125
- Zoro # G1722077
- UPC # 095969052894
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 2 1/2 in |
Overall Width | 5 1/2 in |
Overall Depth | 10 in |
Manufacturers Warranty Length | 1 yr |
Height x Width x Depth | 2 1/2 in x 5 1/2 in x 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carrying Case |
Material | Synthetic |
Color | Black/Yellow |
For Use With | Mfr. No. 120 Series, Scopemeter |
Features | Detachable Front Pouch, Zippered |
Includes | Fluke 120 Series Scopemeter Test Tool or a Handheld DMM, Both Main Instrument and Test Accessories |
Weather-Resistant Zipper | Yes |
Belt Loop | Yes |
Wrist Strap | No |
Case Type | Soft Carrying Cases |
Belt Loop Included | Yes |
Description
Carrying Case, Material Polyester, For Use With Mfr. No. 120 Series, Scopemeter, Color Black/Yellow, Features Detachable Front Pouch, Zippered, Includes Fluke 120 Series Scopemeter Test Tool or a Handheld DMM, Both Main Instrument and Test Accessories, Overall Height 2 1/2 in, Overall Width 5 1/2 in, Overall Depth 10 in, Wrist Strap No, Belt Loop Included Yes, Weather-Resistant Zipper Yes, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL Digital Manometer, +/-101.5 psi, LCD (665)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGE5)
- SCS Metal-In Static Shielding Bag, 10x24in (1001024)
- FLUKE Fluke TL220 Industrial Test Lead Set (TL220)
- FLUKE Soft Carrying Case, 2x4-7/8x10-7/8, Yl/Blk (Fluke-C33)
- FLUKE Fluke C33 Soft Case, Vinyl, Black/Yellow, Zippered carrying case W/durable vinyl exterior (C33)
- FLUKE Leather Tester Case, Size, 4" x 8" x 5" (C520A)
- FLUKE Meter Hanging Kit (TPAK)
- FLUKE Soft Carrying Case, Nylon, Blk, 8inWx9inH (FLK-17XXCASE/WWG)
- FLUKE Holster, 2-1/9 In. H, 3-1/9 In. W, 10 In. D (Fluke-C520A)
- ZORO SELECT Carrying Case, Hard, 7.3 x10.4 x 3.2 In (4WTA1)
- Fluke Test Instrument Carrying Cases