Shop All Test Instrument Carrying Cases
This Product is Discontinued
Fluke
Soft Carrying Case, 12-1/2 In. D (Discontinued)
Mfr # Fluke-C43
Zoro # G3105566
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Material Synthetic
- Overall Height 3 1/2 in
- Overall Width 7 1/2 in
- Overall Depth 12 1/2 in
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # Fluke-C43
- Zoro # G3105566
- UPC # 095969130080
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 3 1/2 in |
Overall Width | 7 1/2 in |
Overall Depth | 12 1/2 in |
Manufacturers Warranty Length | 1 yr |
Height x Width x Depth | 3 1/2 in x 7 1/2 in x 12 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carrying Case |
Material | Synthetic |
Color | Black/Yellow |
For Use With | 40 Series Power Meters, i1000s, i3000s, Mfr. No. 1520 |
Features | Zippered |
Includes | Detachable 10 in Handle, Detachable 42 in Shoulder Strap |
Wrist Strap | Yes |
Weather-Resistant Zipper | Yes |
Case Type | Soft Carrying Cases |
Description
Carrying Case, Material Polyester, For Use With 40 Series Power Meters, i1000s, i3000s, Mfr. No. 1520, Color Black/Yellow, Features Zippered, Includes Detachable 10 in Handle, Detachable 42 in Shoulder Strap, Overall Height 3 1/2 in, Overall Width 7 1/2 in, Overall Depth 12 1/2 in, Wrist Strap Yes, Weather-Resistant Zipper Yes, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.