Shop All Calibrator Accessories
Fluke
Silicon Oil, 1L 200.20
Mfr # 5013-1L
Zoro # G8520486
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 6102/7102 Micro-Bath
- Features 1L 200.20
- Compatible Brand and Series Fluke 6102, Fluke 7102, Fluke 7103
- Material Silicone Oil Type 200.20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 5013-1L
- Zoro # G8520486
- UPC # 095969288989
- Country of Origin United States
- Category Calibrator Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Silicon Oil |
For Use With | 6102/7102 Micro-Bath |
Features | 1L 200.20 |
Compatible Brand and Series | Fluke 6102, Fluke 7102, Fluke 7103 |
Material | Silicone Oil Type 200.20 |
Product Type | Silicone Oil |
Compatible Manufacturer Model Number | 6102, 7102 and 7103 |
Compatible Product Type | Liquid Bath Calibrators |
Accessory Type | Silicon Oil |
Description
Silicon Oil, Silicone Oil, Compatible Product Type Liquid Bath Calibrators, Number of Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Test Probe Kit, 8A, Alligator Clip (TLK290)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM197LF)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Pr Xmtr Univrsl Mr (MSX-U12-IN)
- EXTECH Clamp On Earth Resistance Tster, 1500 Ohm (382357)
- FLUKE PREMIUM PRESSURE TRANSMITTER TEST HOSE (FLUKE-700TTH5K)
- FLUKE Pneumatic Test Pump, -12.7 psi to 600 psi (FLK-700PTPK2)
- FLUKE Pressure Test Hose Kit, 5000 psi, 1/8 NPT (FLK-700MTH)
- FLUKE Process Test Lead Kit (FLUKE-700TLK)
- FLUKE Communication Cable For Fluke 754 HART (754HCC)
- FLUKE Pneumatic Test Pump (FLUKE-700PTP-1)
- FLUKE Hydraulic Test Pump, Up to 10000 psi (FLK-700HTPK2)
- Fluke Calibrator Accessories