Shop All Calibrator Accessories
Fluke
Silicon Oil, 1L 200.05
Mfr # 5010-1L
Zoro # G5208996
product price: $206.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 6102/7102 Micro-Bath
- Features 1L 200.05
- Material Silicone Oil Type 200.50
- Compatible Manufacturer Model Number 6102, 7102 and 7103
- Product Type Silicone Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 5010-1L
- Zoro # G5208996
- UPC # 095969288897
- Country of Origin United States
- Category Calibrator Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Silicon Oil |
For Use With | 6102/7102 Micro-Bath |
Features | 1L 200.05 |
Material | Silicone Oil Type 200.50 |
Compatible Manufacturer Model Number | 6102, 7102 and 7103 |
Product Type | Silicone Oil |
Compatible Product Type | Liquid Bath Calibrators |
Compatible Brand and Series | Fluke 6102, Fluke 7102, Fluke 7103 |
Accessory Type | Silicon Oil |
Description
Silicon Oil, Silicone Oil, Compatible Product Type Liquid Bath Calibrators, Number of Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Brass (PWL2720)
- PCE INSTRUMENTS Thermo Hygrometer with Capture Hoods, 10 cm / 3.9 in Ø Fan Impeller (PCE-VA 20-SET)
- SIMPSON ELECTRIC Z Shunt 300 Amp 50 Mv Shunt (06506)
- VEE GEE Liquid In Glass Thermometer, 12" L (80701E-A)
- FLUKE Pressure Test Hose Kit, 5000 psi, 1/8 NPT (FLK-700MTH)
- FLUKE Pressure Module, Gauge, -15 to 30 psi (FLK-PMM-200K)
- FLUKE Extension Cable, 25 Ft. (2628)
- FLUKE Precision Pressure Pump (FLUKE-700PMP)
- FLUKE Magnetic Stir Bar, 7/16 in Dia, 2 in Long (3320)
- FLUKE Spare Battery For 753/754 (BP7240)
- FLUKE Battery Charger/Eliminator For 753/754 (BC7240)
- Fluke Calibrator Accessories