Shop All Oscilloscopes
This Product is Discontinued
Fluke
Shunt, Current, 20 Ma (Discontinued)
Mfr # CS20MA
Zoro # G2043011
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 90 and 190 Series Handheld Digital Storage Oscilloscopes
- Current Rating (mA) 4-20
- Accessory Type Current Shunt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # CS20MA
- Zoro # G2043011
- UPC # 095969075732
- Country of Origin Germany
- Category Oscilloscopes
Details
Promotion Restriction | Not eligible for promotion |
Item | Current Shunt |
For Use With | 90 and 190 Series Handheld Digital Storage Oscilloscopes |
Current Rating (mA) | 4-20 |
Accessory Type | Current Shunt |
Description
Current Shunt, For Use With 90 and 190 Series Handheld Digital Storage Oscilloscopes, Current Rating (mA) 4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.