Shop All Tachometers
Fluke
Shim Kit, For Laser Alignment Tool
Mfr # FLUKE-830/SHIMS
Zoro # G9014074
product price: $1,363.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (16) Thicknesses, (160) 2 3/8 in x 2 in Shims Size A, (160) 3 1/8 in x 2 3/4 in Shims Size B, Rugged Carry Case with High Density Foam Pockets, Shim Handling Tool
- Features Shim Thicknesses are in Metric Increments But Labeled in Both Metric and English Equivalents, Size A Accommodates Bolts upto M15-1/2 in Diameter, Size B Accommodates Bolts upto M22-3/4 in Diameter
- For Use With Fluke-830 Laser Alignment Tool
- Accessory Type Shim Kit
- Compatible with Manufacturer Model Number 830
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-830/SHIMS
- Zoro # G9014074
- UPC # 095969767965
- Country of Origin Germany
- Category Tachometers
Details
Promotion Restriction | Not eligible for promotion |
Item | Shim Kit |
Includes | (16) Thicknesses, (160) 2 3/8 in x 2 in Shims Size A, (160) 3 1/8 in x 2 3/4 in Shims Size B, Rugged Carry Case with High Density Foam Pockets, Shim Handling Tool |
Features | Shim Thicknesses are in Metric Increments But Labeled in Both Metric and English Equivalents, Size A Accommodates Bolts upto M15-1/2 in Diameter, Size B Accommodates Bolts upto M22-3/4 in Diameter |
For Use With | Fluke-830 Laser Alignment Tool |
Accessory Type | Shim Kit |
Compatible with Manufacturer Model Number | 830 |
Compatible Manufacturer Part Number | 830 |
Compatible Manufacturer Model Number | 830 |
For Use with Mfr. Model Number | 830 |
For Use With Mfr. Model Number | 830 |
Description
Shim Kit, Compatible with Manufacturer Model Number 830, Features Shim Thicknesses are in Metric Increments But Labeled in Both Metric and English Equivalents, Size A Accommodates Bolts upto M15-1/2 in Diameter, Size B Accommodates Bolts upto M22-3/4 in Diameter, Includes (16) Thicknesses, (160) 2 3/8 in x 2 in Shims Size A, (160) 3 1/8 in x 2 3/4 in Shims Size B, Rugged Carry Case with High Density Foam Pockets, Shim Handling Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 4", 0-300 psi, 1/4"LM, 316SS (PRO-301L-404H)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 11In L (1LG-11R)
- MILTON Pressure Gage, Center, 1/8" NPT, 0-160PSI (638-7)
- ULTRALAST ULMULTITEST Tester (ULMULTITEST)
- FLUKE Magnetic Bracket Set, For Laser Alignment (FLUKE-830/MAGNET)
- A & I PRODUCTS Tachometer 5" x5.75" x4.5" (A-AT148149)
- ELECTRONIC SPECIALTIES Cordless Inductive Tachometer (325)
- ELECTRONIC SPECIALTIES CONTACT TACHOMETER PRO LASER (ES333)
- EXTECH Tachometer, 0.5 to 20,000 rpm (461891-NIST)
- SHIMPO Tachometer, 6 to 99,999 rpm (DT-207LR)
- REED INSTRUMENTS Cone Adapter for K4010 and R7150 Tachometers (CONE)
- Fluke Tachometers