Shop All Oscilloscopes
Fluke
Shielded Test Lead Set, 20 MHz
Mfr # STL120-IV/WWG
Zoro # G3782287
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Scopemeter Portable Oscilloscope
- Includes Ground Reference Lead, Hook Clip, Probe, Voltage Probe
- Accessory Type Shielded Test Lead Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # STL120-IV/WWG
- Zoro # G3782287
- UPC # 095969817110
- Country of Origin Germany
- Category Oscilloscopes
Details
Promotion Restriction | Not eligible for promotion |
Item | Shielded Test Lead Set |
For Use With | Scopemeter Portable Oscilloscope |
Includes | Ground Reference Lead, Hook Clip, Probe, Voltage Probe |
Accessory Type | Shielded Test Lead Set |
Description
Shielded Test Lead Set, For Use With Scopemeter Portable Oscilloscope, Includes Ground Reference Lead, Hook Clip, Probe, Voltage Probe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Drywell, Temperature Calibrator (9140-A-156)
- TAYLOR Analog Pocket Liquid In Plastic Thermometer, -50 Degrees to 120 Degrees F (214121J)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-06)
- ZORO SELECT Elastic Wrist Strap Kit (4ECV9)
- FLUKE Digital Oscilloscope (FLUKE-190-104-III-S)
- FLUKE CAT IV Probe Set, 40 MHz, 600V (VPS41/WWG)
- FLUKE Digital Oscilloscope (FLUKE-190-104-III)
- FLUKE Battery Pack, NiMh (BP120MH)
- FLUKE Digital Oscilloscope (FLUKE-190-202-III-S)
- FLUKE Digital Oscilloscope (FLUKE-190-204-III)
- DWYER INSTRUMENTS Dwyer Digital Signal Generator (CSG)
- Fluke Oscilloscopes