Shop All Oscilloscopes
Fluke
Screen Protector, 120B Series
Mfr # SP120B/WWG
Zoro # G3823289
Not eligible for select promotions
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Scopemeter Portable Oscilloscope
- Includes Screen Protector
- Accessory Type Screen Protector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # SP120B/WWG
- Zoro # G3823289
- UPC # 095969817172
- Country of Origin China
- Category Oscilloscopes
Details
Promotion Restriction | Not eligible for promotion |
Item | Screen Protector |
For Use With | Scopemeter Portable Oscilloscope |
Includes | Screen Protector |
Accessory Type | Screen Protector |
Description
Screen Protector, For Use With Scopemeter Portable Oscilloscope, Includes Screen Protector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242M1200#)
- ELECTRONIC SPECIALTIES Fuse Buddy Mini Tester, 30 Amp (305M)
- STARRETT Tachometer Laser Pocket Kit W/Case (S7793Z)
- ASHCROFT Conduit Connection Kit (101A213-01 Conduit kit)
- FLUKE Dual Banana Jack (PM 9082/001)
- FLUKE Digital Oscilloscope (FLUKE-190-062-III)
- FLUKE LI-ION BATTERY PACK, FLUKE 190-SERIES II (BP291)
- FLUKE Digital Oscilloscope (FLUKE-190-104-III-S)
- FLUKE Digital Oscilloscope (FLUKE-190-204-III-S)
- FLUKE Carrying Case, 120B Series (C120B/WWG)
- TEST PRODUCTS INTL High Voltage Probe, 40KV DC, Peak AC (HV40C)
- Fluke Oscilloscopes