Shop All Thermometers
Fluke
RTD Thermometer, -58 to 320F, Digital
Mfr # 1551A-9
Zoro # G1463113
product price: $981.99
/ea
Free Shipping & Returns
$981.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Temp. Range (F) -58 Degrees to 320 Degrees F
- Temp. Accuracy +/-0.05 Degrees C ( +/-0.1 Degrees F)
- Display LCD
- Width 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 1551A-9
- Zoro # G1463113
- UPC # 095969546256
- Country of Origin China
- Category Thermometers
Dimensions
Width | 3 1/4 in |
Depth | 20 in |
Height | 6 in |
Minimum Dry Immersion Depth | 120 mm |
Minimum Wet Immersion Depth | 70 mm |
Minimum Immersion Depth | 70 mm (Wet Media), 120 mm (Dry Media) |
Manufacturer Warranty Length | 1 yr |
Probe Diameter | 3/16 in |
Probe Length | 9 in |
Description
Reference Temperature Calibrator, Auto Power Off Yes, Data Hold Yes, Battery Type (3) AAA, Calibration Type 3-Point NIST-Traceable, 3-Point NVLAP-Accredited, Calibrator Type Intrinsically-Safe Reference Calibrator, For RTD Type 100 Ohm Thin-Film, Includes Batteries Yes, Minimum Dry Immersion Depth 120 mm, Minimum Immersion Depth 70 mm (Wet Media), 120 mm (Dry Media), Minimum Wet Immersion Depth 70 mm, Power Source Battery, Resolution 0.1 Degrees /0.01 Degrees /0.001 Degrees (Variable)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Digital Hygrometer, Remote Probe (445715)
- EATON Ethernet Communication Adapter, 120 VAC (C441R)
- TRANSFORMING TECHNOLOGIES CM410 Periodic Verification Tool (CM410PV)
- WINLAND ELECTRONICS Temperature Alarm, -30 to 120 deg. F (EA400-24)
- FLUKE RTD Thermometer, -58 to 320F, Digital (1551A-12)
- FLUKE RTD Thermometer, -112 to 572F, Digital (1552A-12)
- FLUKE $RAYMT4UVB MINI-TEMP IR THERMOMETER (RYMT4UVB)
- PCE INSTRUMENTS Contact Thermometer, -210 to 1372°C / -328 to 2501°F (PCE-T312N)
- WGTC Thermometer, Solar Light, 3/4" NPT Thread (AADHFC)
- REED INSTRUMENTS 4-13/20" Stem Digital Pocket Thermometer, -40 Degrees to 482 Degrees F (R2222)
- ACURITE Indoor/Outdoor Thermometer or Clock (3LYK1)
- Fluke Thermometers