Shop All Thermometers
Fluke
RTD Thermometer, -58 to 320F, Digital
Mfr # 1551A-12
Zoro # G2275883
product price: $852.99
/ea
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Temp. Range (F) -58 Degrees to 320 Degrees F
- Temp. Accuracy +/-0.05 Degrees C ( +/-0.1 Degrees F)
- Display LCD
- Standards ATEX, CSA, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 1551A-12
- Zoro # G2275883
- UPC # 095969546263
- Country of Origin China
- Category Thermometers
Dimensions
Height | 6 in |
Depth | 20 in |
Width | 3 1/4 in |
Minimum Dry Immersion Depth | 120 mm |
Minimum Wet Immersion Depth | 70 mm |
Minimum Immersion Depth | 70 mm (Wet Media), 120 mm (Dry Media) |
Probe Diameter | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Probe Length | 12 in |
Description
Reference Temperature Calibrator, Auto Power Off Yes, Data Hold Yes, Battery Type (3) AAA, Calibration Type 3-Point NIST-Traceable, 3-Point NVLAP-Accredited, Calibrator Type Intrinsically-Safe Reference Calibrator, For RTD Type 100 Ohm Thin-Film, Includes Batteries Yes, Minimum Dry Immersion Depth 120 mm, Minimum Immersion Depth 70 mm (Wet Media), 120 mm (Dry Media), Minimum Wet Immersion Depth 70 mm, Power Source Battery, Resolution 0.1 Degrees /0.01 Degrees /0.001 Degrees (Variable)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Wrist Strap, Silver Nylon, W 6 Ft Cord (09070)
- NOSHOK Pigtail Steam Syphon, Welded 316SS, Schedule 40, 90 Degree Coil Style, 1/4 NPT (1425)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-10psi, 1/4"CBM (LP2-254-10PSI)
- IFM Transmitter, 0-100psi, 16-32VDC (PX9114)
- FLUKE RTD Thermometer, -58 to 320F, Digital (1551A-9)
- FLUKE $RAYMT4UVB MINI-TEMP IR THERMOMETER (RYMT4UVB)
- FLUKE RTD Thermometer, -112 to 572F, Digital (1552A-12)
- ACURITE Indoor and Outdoor Thermometer, 6.5" (00338A2)
- DIGI-SENSE Traceable Fridge/Freezer Digital Thermom (94460-72)
- SERENELIFE Theremometer (SLTM20)
- BAKER INSTRUMENTS T30025-250 Bimetal Thermometer, 0 to 250 deg F (-20 to 120 deg C) (T30025-250)
- Fluke Thermometers