Shop All Test Equipment
Fluke
Rplcmt Bladehead, For 41106,41108, 5G108
Mfr # JR-LEV-1-H
Zoro # G5191961
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Leviton 41106, 41108, 5G108
- Includes Blade Head
- Battery Operated/Manual Manual
- Product Type Replacement Bladhead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # JR-LEV-1-H
- Zoro # G5191961
- UPC # 754082059271
- Country of Origin China
- Category Test Equipment
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Bladhead |
For Use With | Leviton 41106, 41108, 5G108 |
Includes | Blade Head |
Battery Operated/Manual | Manual |
Product Type | Replacement Bladhead |
Compatible Block Type | Leviton 41106; Leviton 41108; Leviton 5G108 |
Compatible Product Type | Leviton |
Compatible with Manufacturer Model Number | JR-LEV-1 |
Handle Type | Reinforced Plastic |
Blade Configuration | Terminate/Cut |
Compatible Manufacturer Part Number | JR-LEV-1 |
Compatible with Manufacturer Model Number [NEW] | JR-LEV-1 |
Compatible with Manufacturer Part Number | JR-LEV-1 |
Compatible Manufacturer Model Number | JR-LEV-1 |
For Use with Mfr. Model Number | JR-LEV-1 |
For Use With Mfr. Model Number | JR-LEV-1 |
Product Name | JackRapid JR-LEV-1-H Blade Head Termination Tool |
Product Line | JackRapid |
Additional Information | Leviton Jack: Supports jack models: 41106, 41108 Cat3/5, 5G108 Cat5e |
Application/Usage | Cutting, Cable Termination |
Description
Replacement Bladhead, Blade Configuration Terminate/Cut, Compatible with Manufacturer Model Number JR-LEV-1, Compatible Block Type Leviton 41106; Leviton 41108; Leviton 5G108, Compatible Product Type Leviton, Includes Blade Head, Product Type Replacement Bladhead
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5029)
- BURNDY Mechanical Conn, Lug, 6 to 2/0 AWG, 1 Cond (KA26U)
- NVENT HOFFMAN Powerglide Defeater Handle Kit, Black, S (AL55CWD)
- BLUE SEA SYSTEMS Blue Sea 8037 Circuit Breaker Panel Plug (8037)
- FLUKE Fluke T+PRO Electrical Tester, Digital Display, AC/DC Voltage Detection by Light, Sound, & Vibration (T+PRO)
- FLUKE Rplcmt Bladehead, For 61110, 5G110, 6110G (JR-LEV-2-H)
- FLUKE 3IN INFRARED WINDOW TEST EQUIPMENT (CV300)
- FLUKE Fluke 115 True RMS Digital Multimeter, CAT III 600 V safety rated (2538790)
- PANDUIT Verisafe Absence Of Voltage Tester- 2 Ft (VS-AVT-C02-L03E)
- FLUKE NETWORKS Visual Fiber Optic Fault Locator (VisiFault)
- FLIR COMMERCIAL SYSTEMS Extech LED Light Meter, Battery, Case Included, 1inW (LT40)
- Fluke Test Equipment