Shop All Thermal Imagers
Fluke
Round Infrared Window, 100mm dia, Type3/12
Mfr # Fluke-100-CLKT
Zoro # G0591394
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Crystal Insert Size 100mm dia
- Viewing Aperture Size 89mm dia
- Viewing Aperture Area 9.79 sq in
- Components Grounder Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # Fluke-100-CLKT
- Zoro # G0591394
- UPC # 095969525718
- Country of Origin China
- Category Thermal Imagers
Dimensions
Crystal Insert Size | 100mm dia |
Viewing Aperture Size | 89mm dia |
Manufacturers Warranty Length | 1 yr |
Viewing Aperture Diameter | 3.5 in |
Crystal Insert Diameter | 3.94 in |
Manufacturer Warranty Length | Limited Lifetime Manufacturers Warranty |
Description
4 In. Round Infrared Window, Maximum Operating Temperature Degrees F 450 Degrees F, Minimum Operating Temperature Degrees F -40 Degrees F, Optic Maximum Temperature 2,552 Degrees F, Viewing Aperture Area 9.79 sq in, Viewing Aperture Diameter 3.5 in, Viewing Aperture Height Not Applicable, Viewing Aperture Width Not Applicable, Window Thickness 0.16 in, Body Maximum Temperature 1,219 Degrees F, Includes 4 in (100 mm) C-Range IR Window, Kwik Twist, IP Rating IP65
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/3.0in WC (605-3)
- BACHARACH 3015-8004 H-10 Pro Refrigerant (3015-8004)
- DWYER INSTRUMENTS Temperature Sensor, Thermowell (TE-TNS-N064N-12)
- FLIR Wireless Clamp Meter Module, Color TFT, 600 A, 1.3 in (33 mm) Jaw Capacity (CM275)
- FLUKE Round Infrared Window, 75mm dia, Type 3/12 (Fluke-075-CLKT)
- FLUKE Acoustic Imaging Cam, 2to100 kHz, Digital (FLK-ii910)
- FLUKE Infrared Window, 50 mm Dia, Hand Turn Door (FLUKE-CV200)
- FLUKE Thermal Imager, -4 Degrees to 842 Degrees F, Manual Focus, 3.5 in LCD Display (FLK-TIS55+ 27HZ)
- FLUKE Infrared Window, 100mmDia, SecurityKeyDoor (FLUKE-CV401)
- FLUKE Thermal Imager, -4 Degrees to 1022 Degrees F, Manual Focus, 3.5 in LCD Display (FLK-TIS75+ 27HZ)
- FLUKE Infrared Camera, 50 mK, -4 Degrees to 1472 Degrees F, Auto Focus, 5.7 in Color LCD Display (FLK-TIX580)
- Fluke Thermal Imagers