Shop All Test Leads & Probes
Fluke
Rigid Back Test Pins, 4 In. L, 3A, 60VDC
Mfr # TP88
Zoro # G3039303
product price: $40.49
/pr
Not eligible for select promotions
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description 2mm Pin Tip Jack
- Color Black, Red
- For Use With Mfr. No. Fluke TL71 or Mfr. No. TL75 Test Lead Sets
- Length 4"
- Max Amps 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # TP88
- Zoro # G3039303
- UPC # 095969622219
- Country of Origin United States
- Category Test Leads & Probes
Dimensions
Length | 4" |
Manufacturers Warranty Length | 1 yr |
Description
Test Probe, For Use With Fluke 88V/A, Fluke 707Ex, Maximum Current 3 A, Maximum Voltage 60V DC, Color Black/Red, Hand Held Voltage 60V DC, Hands Free Voltage 60V DC, Features Slides onto Test Probes Measuring 2 mm (0.08 in), Length 4 in, Number of Alligator Clips 0, Tip Material Stainless Steel, Includes (2) Probes, Number of Probes 2, Test End Termination Test Probe, Insulation Material ABS, Manufacturers Warranty Length 1 yr, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGA9)
- SPAN Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (LFS-210-600-G-KEMX)
- TRAMEX Moisture Meter, Pin, 3/4inDepth (CMEX2)
- PIC GAUGES Gauge, 4-1/2"Dial, 1/4"LM, 0-15 psi/WC (ALTITUDE-454L-B)
- FLUKE Insulation Piercing Test Clip, 1000VDC (Fluke-AC89)
- FLUKE Test Leads, 48 In. L, 1000VAC, Black/Red, PR (Fluke-TL75)
- FLUKE Test Probes, Black/Red, 10A, 1000VDC (TP38)
- FLUKE Banana Test Lead Kit, CAT III 1000V, 10A (Fluke-L211)
- FLUKE Fused Test Probes, 0.5A, 1000VDC (TLK291)
- FLUKE Fluke TL28A Alligator Clip Test Lead Set, Cat I 30 V, 10 A, 1.5 m, 60" (TL28A)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG59/U, Male/BNC Male, 100 ft (59-1200-1M)
- Fluke Test Leads & Probes