Shop All Test Leads & Probes
Fluke
Retractable Tip Test Lead, 5 In. L
Mfr # TP175
Zoro # G3634154
product price: $45.99
/pr
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plug and Connector Description Most Fluke Test Lead Sets That Accept Interchangeable Probes (Mfr. No. Tl27, Tl220, Tl221, Tl222, Tl224, Tl225, Tl238, Tlk220, TLK225, TLK287, TLK289) and Select Fluke Mainframe Units
- Color Red, Black
- For Use With Test Clip and Probe Multimeter
- Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # TP175
- Zoro # G3634154
- UPC # 095969621113
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 5" |
Manufacturers Warranty Length | 1 yr |
Description
Test Probe, For Use With Fluke 345, Maximum Current 10 A, Maximum Voltage 600/1,000V, Color Black/Red, Hand Held Voltage 1,000V AC/V DC, Hands Free Voltage 1,000V AC/V DC, Instrument Safety Rating CAT II 1000V, CAT III 1000V, CAT IV 600V, Features Patented Twistguard Extendable Tip Shroud Meets the Highest Electrical Safety Requirements to Reduce Tip Exposure While Providing the Versatility Needed for Most Measurements, Probes Always Show Correct Category Rating for Tip Being Used, Length 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Flowmeter, For 1" Pipe, BSPT, 2 to 35 gpm (TT10PB)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 120F, Dial Size: 2 in (1EPE4)
- ZORO SELECT 8" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (23NU25)
- FLUKE Voltage Detector, 90 to 1000V AC, 5 in Length, Visual Indication, CAT IV 1000V Safety Rating (FLK2AC/90-1000C)
- FLUKE Electrical Tester Flat (648219)
- FLUKE Test Lead Kit, 10A, 59 In. L (Fluke-TL220)
- FLUKE Threaded Alliga (4101772)
- FLUKE Fluke TP-1 Slim Reach Test Probe, CAT IV 600 V, CAT II 1000 V, 10 A Rating, UL Listed (TP1)
- FLUKE Remote Control Probe, 62 In. L, Red (TP165X)
- FLUKE Fluke TP2 Test Probes, Slim-Reach, 2mm Diameter, CAT IV 600 V, CAT III 1000 V, 10 A Rating (TP2)
- FLUKE Fluke AC285 SureGrip Large Alligator Clip, CAT IV 600 V; CAT III 1000 V, 10 A Rating (AC285)
- Fluke Test Leads & Probes