Shop All Test Leads & Probes
Fluke
Retractable Terminal BlockProbeSet, 1000V
Mfr # AC288
Zoro # G1839181
product price: $51.99
/ea
Not eligible for select promotions
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, Red
- For Use With Mfr. No. TL224, Mfr. No. TL222 or Mfr. No. TL221 Test Leads
- Includes Probe Set
- Features Retractable Probe Tip Designed For Increased Safety, While Providing Flexibility to Reach Deep Connection Points, 11.5cm (4-1/2") Insulated, Flexible Shaft, 1mm Diameter Probe Tip Extends Out to 8.4mm (0.33") Length, Retractable Probe Tip is Made with Stainless Steel
- Safety Rating 1000 V CAT III / 600 V CAT IV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # AC288
- Zoro # G1839181
- UPC # 095969783538
- Country of Origin United States
- Category Test Leads & Probes
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Terminal Block Probe with Retractable Probe Tip |
Color | Black, Red |
For Use With | Mfr. No. TL224, Mfr. No. TL222 or Mfr. No. TL221 Test Leads |
Includes | Probe Set |
Features | Retractable Probe Tip Designed For Increased Safety, While Providing Flexibility to Reach Deep Connection Points, 11.5cm (4-1/2") Insulated, Flexible Shaft, 1mm Diameter Probe Tip Extends Out to 8.4mm (0.33") Length, Retractable Probe Tip is Made with Stainless Steel |
Safety Rating | 1000 V CAT III / 600 V CAT IV |
Max. Voltage | 1000V |
Description
Retractable Terminal Block Probe Set, Max. Voltage 1000V, Safety Rating 1000 V CAT III / 600 V CAT IV, Color Black/Red, Includes Probe Set, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 18" L (AA575R-1867)
- TRACEABLE NIST Traceable® Digital Thermistor Thermometer, -58 Degrees to 302 Degrees F (4000)
- ENERPAC Pressure Gauge, 0 to 1000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2514L)
- DWYER INSTRUMENTS UTube Manometer, 808 Wc (1222-16-D)
- FLUKE Fluke TL238 SureGrip Test Lead Set for High Energy Environments (TL238)
- FLUKE Insulation Piercing Test Clip, 1000VDC (Fluke-AC89)
- FLUKE Test Leads 4mm (2032684)
- FLUKE Replacement for Fluke Ac285 (AC285 FLUKE)
- FLUKE Test Leads, Black/Red, CAT II 600V (Fluke-TL40)
- FLUKE Fluke TL223-1 Suregrip Electrical Test Lead Set (TL223-1)
- ZORO SELECT Modular Test Probes, Bus Bar (4WRD4)
- Fluke Test Leads & Probes