Shop All Oscilloscopes
Fluke
Replacement Probes, For VPS500
Mfr # RS500
Zoro # G5054542
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With VPS500 Oscilloscope Probes
- Includes BNC to Probe Tip Adaptor, Ground Lead W Mini Alligator Clip, Hook Clip for Probe Tips, Insulation Sleeve for Probe Tip
- Input Voltage 300
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # RS500
- Zoro # G5054542
- UPC # 095969601962
- Country of Origin Germany
- Category Oscilloscopes
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Probes |
For Use With | VPS500 Oscilloscope Probes |
Includes | BNC to Probe Tip Adaptor, Ground Lead W Mini Alligator Clip, Hook Clip for Probe Tips, Insulation Sleeve for Probe Tip |
Input Voltage | 300 |
Description
Replacement Probes, For Use With VPS500 Oscilloscope Probes, Input Voltage 300Includes Hook Clip for Probe Tips, Ground Lead W Mini Alligator Clip, Insulation Sleeve for Probe Tip, BNC to Probe Tip Adaptor, Manufacturers Warranty Length 1 Year
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5", 0/300psi, 1/4"CBM, Frt Flange (PRO-204L-254H)
- SPAN Pressure Gauge, 0 to 400 Bar, 1/4 in MNPT, Plastic, Black (LFS-210-400 BAR-G)
- ZORO SELECT Pressure Gauge, 0 to 150 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFW4)
- RED LION CONTROLS Digital Panel Meters, LCD, PAX2A (PAX2A000)
- FLUKE Screen Protector, 120B Series (SP120B/WWG)
- FLUKE Digital Oscilloscope (FLUKE-190-204-III-S)
- FLUKE HARD-SHELL CARRYING CASE (C290)
- FLUKE Dual Banana Jack (PM 9082/001)
- FLUKE Digital Oscilloscope (FLUKE-190-104-III)
- FLUKE LI-ION BATTERY PACK, FLUKE 190-SERIES II (BP291)
- FLUKE Digital Oscilloscope (FLUKE-190-204-III)
- Fluke Oscilloscopes