Shop All Clamp On Power Meters
Fluke
Replacement for Fluke 789
Mfr # 789 FLUKE
Zoro # G403456142
product price: $2,046.99
/ea
Free Shipping & Returns
$2,046.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 789 FLUKE
- Zoro # G403456142
- Country of Origin China
- Category Clamp On Power Meters
Details
Promotion Restriction | Not eligible for promotion |
Description
Replacement for Fluke 789
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Temperature/Humidity/Dew point Meter (MT-4616)
- MONARCH Data Logger, Pressure/Temp, 0 to 2000 psig (5396-0375)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-5000-psi/bar)
- FLUKE High Voltage Probe (80K-15)
- FLUKE True-rmsAC/DC Clamp Meter, Backlit LCD, 1,000 A A, 1.3 in (33 mm) Jaw Capacity (Fluke-377 FC)
- FLUKE Fluke 381 Remote Display True-rms AC/DC Clamp Meter with iFlex (5065875)
- FLUKE Clamp Meter, Backlit LCD, 400 A, 1.1 in (28 mm) Jaw Capacity (FLUKE-325)
- FLUKE Digital Current Leakage Tester, LCD, CAT III 600 V, CAT IV 300 V Safety Rating (FLUKE-369 FC)
- FLUKE Clamp Meter, Backlit, 1,400 A, 2.9 in (74 mm) Jaw Capacity, Cat IV 600V Safety Rating (FLUKE-353)
- FLUKE Digital Current Leakage Tester, LCD, CAT III 600 V, CAT IV 300 V Safety Rating (FLUKE-368 FC)
- EXTECH Clamp-On Power Meter, Dual LCD, 600 kW, 1,000 A, Cat III 600V Safety Rating (380976-K)
- Fluke Clamp On Power Meters