Shop All Test Leads & Probes
Fluke
Remote Control Probe, 62 In. L, Red
Mfr # TP165X
Zoro # G0834802
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plug and Connector Description 2mm or 4mm Banana Plugs
- Color Red
- For Use With Insulation Testers, Megohmmeters, Multimeters
- Length 5 ft. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # TP165X
- Zoro # G0834802
- UPC # 095969245944
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 5 ft. 2" |
Manufacturers Warranty Length | 1 yr. |
Test Lead Length | 5.2 ft |
Description
Remote Control Probe, CAT Safety Rating Not Rated, Cable/Lead Color Black, Red, For Use With Insulation Testers, Megohmmeters, Multimeters, Includes Banana Plug to Test Probe, Test Lead Length 5.2 ft, Product Type Remote Control Probe, Compatible with Brand Fluke, Compatible with Grainger Part Number 1BE59, 1BE62, 1BE65, 1BE68, 4FB10, Compatible with Manufacturer Model Number 1503, 1507, 1550B, 1577, 1587, Compatible with Series 1500, 1650
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE ESD Anti-Static Wrist Strap Band (P999-000)
- BOURDON Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (MEX3-D52.H21/0133)
- PIC GAUGES Gauge, 2.5"0/100psi, 1/4"LM, SS, 1perRemBez (PRO-311D-254E)
- SUPCO Digital Precision I.C. Thermometer, -40 Degrees to 199.9 Degrees F (PT100)
- FLUKE Test Lead Kit, 10A (TLK287)
- FLUKE Insulation Piercing Test Clips, 4 In., 5A (TP82)
- FLUKE BNC to Female Double Stacking Banana Plug (BP880)
- FLUKE Retractable Tip Test Lead, 5 In. L (TP175)
- FLUKE Fluke TL71 Precision DMM Probe Assembly, CAT III 300 V, 3A Rating, UL Listed (1274382)
- FLUKE Hook Test Probes, Black/Red, 3A, 1000VDC, PR (Fluke-AC280)
- COLE PARMER Hygrothermograph Test Equipment (8368-00)
- Fluke Test Leads & Probes