Shop All Infrared Thermometer Accessories
Fluke
Relay Output Module, c/w-Fluke
Mfr # A-CON-2R
Zoro # G410839631
product price: $960.99
/ea
Free Shipping & Returns
$960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 7 5/8 in
- Compatible with Brand Fluke
- Overall Width 10 1/4 in
- Compatible with Series ThermoView TV40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # A-CON-2R
- Zoro # G410839631
- UPC # 095969864169
- Country of Origin Germany
- Category Infrared Thermometer Accessories
Dimensions
Overall Height | 7 5/8 in |
Overall Width | 10 1/4 in |
Overall Depth | 2 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Relay |
Compatible with Brand | Fluke |
Compatible with Series | ThermoView TV40 |
Product Type | Relay Output Module |
Description
Relay, Compatible with Series ThermoView TV40, Overall Depth 2 5/8 in, Overall Height 7 5/8 in, Overall Width 10 1/4 in, Product Type Relay Output Module, Compatible with Brand Fluke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (20W1005PH 02L XRUZG 30#)
- LDI INDUSTRIES Straight Oil Gage, Type: Vented (G321-4)
- PLAST-O-MATIC Mini Gauge Gd, Poly, Viton Dia, 1/4 In (GGMEV1-PP)
- LIGNOMAT MB PINS 7/16 IN, PR (MB)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLIR USB Cable, Std. A to Micro B Connector (T198533)
- Fluke Infrared Thermometer Accessories