Shop All Vibration Meter Accessories
Fluke
Quick Disconnect Cable, 7 ft.
Mfr # 810QDC
Zoro # G2427731
product price: $249.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 ft
- For Use With Fluke 810 Vibration Tester & 810S Vibration Tester Sensor
- Accessory Type Quick Disconnect Cable
- Overall Length 7 ft
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 810QDC
- Zoro # G2427731
- UPC # 095969524148
- Country of Origin Mexico
- Category Vibration Meter Accessories
Dimensions
Size | 7 ft |
Overall Length | 7 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Quick Disconnect Cable |
For Use With | Fluke 810 Vibration Tester & 810S Vibration Tester Sensor |
Accessory Type | Quick Disconnect Cable |
Material | Plastic |
Product Type | Quick Disconnect Cable |
Compatible Product Type | Vibration Testers |
Description
Quick Disconnect Cable, Product Type Quick Disconnect Cable, Compatible with Manufacturer Model Number Fluke-810, Compatible Product Type Vibration Testers, Overall Length 7 ft, Acceleration - Maximum Not Applicable, Acceleration - Minimum Not Applicable, Material Plastic, Frequency - Maximum Not Applicable, Frequency - Minimum Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02BXCG200# /25310SS02TXCG)
- 5S SUPPLIES Gauge Warning Film Circles 1.5 inch Diameter, Red, 5PK (GWC-1.5IN-RED)
- DWYER INSTRUMENTS Vacuum Transducer with Display (DPG-200)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 150 PSI, Conduit (626-11-CB-P1-E5-S1)
- FLUKE External Vibration Meter (FLUKE-805/ES/WWG)
- FLUKE Vibration Sensor Mounting Pads, 10Pk, PK10 (810SMP)
- FLUKE Vibration Sensor, For Fluke-810 (5AER8) (810S)
- MONARCH Headphones (6840-040)
- TEST PRODUCTS INTERNATIONAL 2PinMSConnector, PTFE, 9034/9038 (A9028)
- INSIZE Vibration Meter, +/-5%Acc, LED (0020-A199)
- INSIZE Vibration Pen, +/-5%Acc, LED (9720-199)
- Fluke Vibration Meter Accessories