Shop All Power Meters and Analyzers
Fluke
Pwr Quality Anlyzr Kit, 4 Current Probes
Mfr # FLUKE-1736/EUS/WWG
Zoro # G3111921
product price: $7,511.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$7,511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Rate 97 sec/cycle
- Phase 3
- Includes (3) Line Cords, (4) 1500 A Flexible Current Probes, (4) Alligator Clips, Color Coding Set, Fluke 1736, Soft Case, Voltage Test Leads, WiFi Adapter
- Max. Watts 1,000 TW
- Kit Current Capability 1,500 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-1736/EUS/WWG
- Zoro # G3111921
- UPC # 095969810760
- Country of Origin Romania
- Category Power Meters and Analyzers
Dimensions
Manufacturers Warranty Length | 2 yr |
Description
Power Logger Kit, Current Channels 4, For Phase Single; Split; Three, Includes (3) Line Cords, (4) 1500 A Flexible Current Probes, (4) Alligator Clips, Color Coding Set, Fluke 1736, Soft Case, Voltage Test Leads, WiFi Adapter, Maximum AC Current Measured 6,000 A, Peak Capture No, Power Factor -1 to 1, Voltage Channels 4, Calibration Frequency 42.5 to 69 Hz, Communication Protocol Bluetooth, USB-A, USB-Mini, Wi-Fi, Crest Factor Less Than 3, Current Accuracy +/-1 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transmitter, 0-2000psi, 36In Lead (626-17-GH-P1-E1-S1)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 600 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FMA3)
- SHIMPO Tachometer, 1000 Readings, Laser Light (DT-2100)
- DWYER INSTRUMENTS Transducer with Display, 0 to 100 Psi (DPG-205)
- FLUKE Power/Condition Monitor, 3 Phase (FLUKE 3540 FC KIT)
- FLUKE BNC Adapter for Clamps (17XX-CLAMP-ADPT-1V)
- FLUKE Pwr Quality Anlyzr Kit, 53rd Harmonic Cap (FLUKE-1738/B/WWG)
- FLUKE Power Quality Analyzer (FLUKE-1775)
- FLUKE Power Quality Analyzer (FLUKE-1777)
- FLUKE Power Quality Analyzer, 481 x 272 Display (FLUKE 1732/B)
- ENM Battery Discharge Indicator, Panel Mount (PT33A1)
- Fluke Power Meters and Analyzers