Shop All Instrument Combination Kit
Fluke
Proving Unit Kit
Mfr # T6-1000/PRV240FS
Zoro # G4016597
Free Shipping & Returns
Not eligible for select promotions
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes TPAK Magnetic Hanging Strip
- Clamp Meter Features Data Logging
- Clamp Meter Max. DC Voltage 1,000 V
- Number of Alligator Clips 0
- Clamp Meter Instrument Safety Rating CAT III 1000V, CAT IV 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # T6-1000/PRV240FS
- Zoro # G4016597
- UPC # 095969854177
- Country of Origin Taiwan, Province of China
- Category Instrument Combination Kit
Dimensions
Manufacturers Warranty Length | 2 yr. |
Description
Electrical Tester Kit, Test Instrument Included Proving Unit, Test Instrument Manufacturer Model Numbers Included Fluke T6-1000, PRV240, Includes TPAK Magnetic Hanging Strip, Digital Multimeter Maximum AC Current Measurement Not Applicable, Digital Multimeter Maximum AC Voltage Measurement Not Applicable, Digital Multimeter Maximum DC Current Measurement Not Applicable, Digital Multimeter Maximum DC Voltage Measurement Not Applicable, Digital Multimeter Bluetooth Compatibility Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Portable Wind Meter Balls, PK3 (A-376)
- ASHCROFT Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Aluminum, Black (451082AS02LVACC4)
- WEKSLER Siphon, Gauge, 1/4 In (CPSS4)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH5)
- FLUKE Multimeter 289 Wireless Adapter Kit (289/FVF/IR3000/WWG)
- FLUKE Wireless HVAC System Kit (FLK-3000FC H)
- FLUKE Tester Kit (Fluke-T+Pro-1AC Kit)
- FLUKE Multimeter/IR Thermometer Kit (FLUKE-116/62Max+)
- FLUKE Multimeter and Clampmeter Kit (FLUKE-116/323)
- FLUKE Wireless Industrial System (FLK-3000FC I)
- EISCO SCIENTIFIC Magnetic Atoms Molecular Model Set (Carbon, Methane, Butane) (SET00624)
- Fluke Instrument Combination Kit