Shop All Digital Multimeters
Fluke
Proving Unit, 240VDC/240VAC
Mfr # PRV240
Zoro # G0083435
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Instrument Safety Rating IEC61010-1, IEC61010-2-030
- Features Reduces the Risk of Shock and Arc Flash by Validating the Functionality of Test Tools without Placing Yourself in a Potentially Hazardous Electrical Environment
- Manufacturers Warranty Length 1 yr
- For Use With Clamp Meters, Continuity Testers, High Impedance Multimeters, Low Impedance Multimeters, Two-Pole Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # PRV240
- Zoro # G0083435
- UPC # 095969798020
- Country of Origin Taiwan, Province of China
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | AA |
Height | 4.6 in |
Depth | 1.1 in |
Width | 2.9 in |
Description
Proving Unit, Product Type Proving Unit, For Use With Clamp Meters, Continuity Testers, High Impedance Multimeters, Low Impedance Multimeters, Two-Pole Voltage, Features Reduces the Risk of Shock and Arc Flash by Validating the Functionality of Test Tools without Placing Yourself in a Potentially Hazardous Electrical Environment, Includes TPAK Hanging Strap, Output Voltage 240 V AC/DC, Compatible with Brand Universal, Battery Size AA, Battery Voltage 240V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Black (45-1009A 02L 600 PSI)
- CDN TM2 Digital 20 Hour Kitchen Timer (221TM2)
- DWYER INSTRUMENTS Air Velocity XMTR, 5secRe-Time, 0.47inDia (AVUL-3DA1)
- SSI Digital Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (MG1-200-A-9V-R)
- FLUKE Fluke 117/323 Electricians Multimeter & Clamp Meter Combo Kit (4296041)
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-287/FVF)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-113)
- FLUKE Temperature Adapter, -58 to 1832F (Fluke-80TK)
- FLUKE FLUKE-175 ESFPTRMS MULTIMETER (FL1564551)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-115/CZWG)
- FLUKE Detachable Jaw True-Rms Ac/Dc Clamp Meter (3620217)
- Fluke Digital Multimeters