Shop All Infrared Thermometer Accessories
Fluke
Protective Window, c/w-Fluke
Mfr # S-TV30-PW
Zoro # G510839562
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features The Window is Integrated Directly into the Front End of the Camera
- Compatible with Series ThermoView TV30
- Overall Width 11 3/8 in
- Compatible with Brand Fluke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # S-TV30-PW
- Zoro # G510839562
- UPC # 195112078556
- Country of Origin Germany
- Category Infrared Thermometer Accessories
Dimensions
Overall Width | 11 3/8 in |
Overall Depth | 22 3/4 in |
Overall Height | 14 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Spare Protective Window |
Features | The Window is Integrated Directly into the Front End of the Camera |
Compatible with Series | ThermoView TV30 |
Compatible with Brand | Fluke |
Product Type | Protective Window |
Description
Spare Protective Window, Features The Window is Integrated Directly into the Front End of the Camera, Compatible with Series ThermoView TV30, Overall Depth 22 3/4 in, Overall Height 14 3/4 in, Overall Width 11 3/8 in, Product Type Protective Window, Compatible with Brand Fluke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSI ALNOR Velocity Matrix Probe, 25 to 8000 FPM (801090)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522S-005)
- AMPROBE Clamp Meter, LCD, 600 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-310)
- SHIMPO Digital Force Gauge, 10 lb., 4 Digit LCD (FGE-10XY)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- FLUKE Wide Angle Lens (FLK-LENS/WIDE2)
- FLUKE IR Cam, 240x180IR Res, 24x17FOV (FLK-TI300+ 60HZ)
- FLUKE Smart Battery Pack (Fluke-TI-SBP3)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLIR Power Supply/Charger (T911633ACC)
- Fluke Infrared Thermometer Accessories