Shop All Process Calibrators
Fluke
Process Meter, 0 to 1000VAC/DC, Infrared
Mfr # FLUKE-789/T3000 FC
Zoro # G7463495
product price: $1,804.99
/ea
Free Shipping & Returns
$1,804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Current Measurement Range 0 to 1A AC/DC
- Voltage Measurement Range 0 to 1000V AC/DC
- Loop Supply Voltage 24V DC
- Accuracy +/-0.05% + 2 Digits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLUKE-789/T3000 FC
- Zoro # G7463495
- UPC # 095969757157
- Country of Origin United States
- Category Process Calibrators
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Promotion Restriction | Not eligible for promotion |
Current Measurement Range | 0 to 1A AC/DC |
Item | Multimeter |
Voltage Measurement Range | 0 to 1000V AC/DC |
Loop Supply Voltage | 24V DC |
Accuracy | +/-0.05% + 2 Digits |
Intrinsically Safe | No |
Measurement Functions | Continuity Check, Current, Diode Test, Frequency, Resistance, Voltage |
Source Current | 0 to 20mA |
Calibration Certificate | No |
Includes | (4) AA Alkaline Batteries (Installed), 789 Series Process Meter, AC72 Series Alligator Clips, Fluke-IR3000 FC Series Connector, Quick Reference Guide, T3000 FC Series Wireless K-Type Temperature Module, TL71 Series Premium Test Lead Set, Users Manual |
Source/Simulate | Current Source |
Display | LCD |
Description
MultiMeter, Source Current 0 to 20mA, Current Measurement Range 0 to 1A AC/DC, Voltage Measurement Range 0 to 1000V AC/DC, Loop Supply Voltage 24V DC, Accuracy +/-0.05 Percent + 2 Digits, Display LCD, Calibration Certificate No, Includes (4) AA Alkaline Batteries (Installed), 789 Series Process Meter, AC72 Series Alligator Clips, Fluke-IR3000 FC Series Connector, Quick Reference Guide, T3000 FC Series Wireless K-Type Temperature Module, TL71 Series Premium Test Lead Set, Users Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr Wall Ulr (MSX-W10-IN)
- BACHARACH Fyrite CO2 Reconditioning Kit (11-7052)
- KLEIN TOOLS Clamp Meter, Digital AC Electrical Tester with 18-Inch Flexible Clamp (CL150)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 02B XUCZG 30#)
- FLUKE Temperature Calibrator, RTD, NIST (FLUKE-712B)
- FLUKE Pressure Calibrator, -12 to 300 psi (FLUKE-721-3603)
- FLUKE Multifunction Calibrator (FLUKE-754/750SW BU)
- FLUKE Drywell, Temperature (9142-A-156)
- FLUKE Pressure Calibrator, -12 to 500 psi (FLUKE-717-500G)
- FLUKE Drywell, Temperature (9144-DW-156)
- FLUKE Drywell, Temperature Calibrator (9140-B-156)
- Fluke Process Calibrators