Shop All Test Leads & Probes
Fluke
Probe Tips, 3-8/9 or 1-1/3 In. L, 600VDC
Mfr # TP912
Zoro # G2046396
product price: $48.69
/ea
Not eligible for select promotions
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Banana Jack
- Color Nickel and Gold Plated
- For Use With Mfr. No. Fluke-TL910
- Length 3-8/9" or 1-1/3"
- Max Amps 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # TP912
- Zoro # G2046396
- UPC # 095969106894
- Country of Origin United States
- Category Test Leads & Probes
Dimensions
Length | 3-8/9" or 1-1/3" |
Manufacturers Warranty Length | 1 yr |
Description
Test Probe, For Use With Fluke 287, Fluke 289, Fluke 707Ex, Fluke 787, Fluke 787B, Fluke 789, Fluke 83V, Fluke 87V IMSK, Fluke 87V, Maximum Current 3 A, Maximum Voltage 600V AC/V DC, Color Nickel and Gold Plated, Hand Held Voltage 600V AC/V DC, Hands Free Voltage 600V AC/V DC, Features Replacement tips for TL910, Length 3 7/8 in, Number of Alligator Clips 0, Tip Material Stainless Steel, Includes (5) Sets of Gold Plated and Stainless Steel Tips, Test End Termination Test Probe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Cordless Circuit Tester (7760)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2535L)
- SCS Moisture Barrier Bag, 10x6in, Silver, Pk100 (700610)
- TAYLOR Wireless In/Out Forecaster w/Color Disp (1736)
- FLUKE Insulation Piercing Test Clip, 1000VDC (Fluke-AC89)
- FLUKE Test Probes, 10A, Black/Red, 1000VDC, PR (Fluke-TP2)
- FLUKE Test Probe Kit, 8A, Alligator Clip (TLK290)
- FLUKE Alligator Clips, 1000V, 1 Red/1 Black, PK2 (AC175)
- FLUKE Test Lead, 60 In. L, Black/Red, 1000VAC, PR (Fluke-TL27)
- FLUKE Test Probes, 10A, 1000VDC, Black/Red (Fluke-TP4)
- TEST PRODUCTS INTL Insulation Piercing Prod Set (A059)
- Fluke Test Leads & Probes