Shop All Calibrator Accessories
Fluke
Probe Insert, Z, Blank Insert
Mfr # 9190-INSZ
Zoro # G8231955
product price: $468.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 9190A
- Function Holds Variety of Probes
- Features Z, Blank Insert
- Compatible Product Type Field Metrology Well
- Compatible Manufacturer Model Number 9190A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 9190-INSZ
- Zoro # G8231955
- UPC # 095969643535
- Country of Origin United States
- Category Calibrator Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Probe Insert |
For Use With | Mfr. No. 9190A |
Function | Holds Variety of Probes |
Features | Z, Blank Insert |
Compatible Product Type | Field Metrology Well |
Compatible Manufacturer Model Number | 9190A |
Product Type | Stem Insert |
Compatible Brand and Series | Fluke 9190A |
Accessory Type | Probe Insert |
Description
Probe Insert, Stem Insert, Compatible Product Type Field Metrology Well, Number of Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Dial Thermometer, 5 in Dial, Every-Angle (50EI60E)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L15#)
- WINTERS Thermowell 2.5" 316 St/St, 3/4" Npt (TBR25-2)
- POMONA ELECTRONICS BNC Coaxial Cable, 24 in., Black (2249-C-24)
- FLUKE Elbow for Test Port, Angle (P5543)
- FLUKE Pressure Transmitter Test Hose Kit, 10K (FLUKE-700TTH10K)
- FLUKE Carrying Case, 9142 Field Metrology Well (9142-CASE)
- FLUKE Hydraulic Test Hose (FLUKE-700HTH-1)
- FLUKE Data Logging Software, For 709H (709H/TRACK)
- FLUKE Extension Cable, 25 Ft. (2628)
- BEST Transmitter, For Wireless Auto Operator (CL4490 DIGITAL TRANSMTR 433MHZ FLAG CONN)
- Fluke Calibrator Accessories