Shop All Calibrator Accessories
Fluke
Probe Insert, C, W Six 1/4In Holes
Mfr # 3103-4
Zoro # G8357657
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 9103 Field Dry-Well
- Features C,W (6) 1/4 in Holes
- Compatible Brand and Series Fluke 9103
- Hole Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 3103-4
- Zoro # G8357657
- UPC # 095969122375
- Country of Origin United States
- Category Calibrator Accessories
Dimensions
Hole Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Probe Insert |
For Use With | 9103 Field Dry-Well |
Features | C,W (6) 1/4 in Holes |
Compatible Brand and Series | Fluke 9103 |
Compatible Product Type | Field Drywell |
Product Type | Multi-Hole Stem Insert |
Compatible Manufacturer Model Number | 9103 |
Accessory Type | Probe Insert |
Description
Probe Insert, Multi-Hole Stem Insert, Compatible Product Type Field Drywell, Number of Holes 6, Hole Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SG TOOL AID "Check Point" Circuit Tester (21000)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 1000 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled (25-310-1000-psi/bar)
- ASHCROFT Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/2 in MNPT, Plastic, Black (451279AS04LV/100#)
- EXTECH Temperature Calibrator, to2498 Degrees F (PRC30)
- FLUKE Magnetic Stir Bar, 7/16 in Dia, 2 in Long (3320)
- FLUKE Pneumatic Test Pump (FLUKE-700PTP-1)
- FLUKE Communication Cable For Fluke 754 HART (754HCC)
- FLUKE Test Pump Kit, Hydraulic, 0 To 10K PSI (FLUKE-700HTPK)
- FLUKE Pressure Module, Gauge, -15 to 30 psi (FLK-PMM-200K)
- FLUKE Field Softcase For 75X (C799)
- FLUKE Process Test Lead Kit (FLUKE-700TLK)
- Fluke Calibrator Accessories