Shop All Calibrator Accessories
Fluke
Probe Insert, Blank
Mfr # 9142-INSZ
Zoro # G7841626
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 9142 Field Metrology Well
- Features Blank
- Product Type Stem Insert
- Compatible Manufacturer Model Number 9142
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # 9142-INSZ
- Zoro # G7841626
- UPC # 095969419796
- Country of Origin United States
- Category Calibrator Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Probe Insert |
For Use With | 9142 Field Metrology Well |
Features | Blank |
Product Type | Stem Insert |
Compatible Manufacturer Model Number | 9142 |
Compatible Product Type | Field Metrology Well |
Compatible Brand and Series | Fluke 9142 |
Accessory Type | Probe Insert |
Description
Probe Insert, Stem Insert, Compatible Product Type Field Metrology Well, Number of Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Advanced Light Meter (840022)
- VEE GEE 5" Stem Digital Pocket Thermometer, 14 Degrees to 212 Degrees F (83110)
- HONEYWELL SERVO-PLATE FOR CHART RECORDER (30754975-503)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Aluminum, Silver (11A531)
- FLUKE Test Pump Kit, Pnuematic, 0 To 600 PSI (FLUKE-700PTPK)
- FLUKE PREMIUM PRESSURE TRANSMITTER TEST HOSE (FLUKE-700TTH5K)
- FLUKE Field Softcase For 75X (C799)
- FLUKE Pressure Transmitter Test Hose Kit, 10K (FLUKE-700TTH10K)
- FLUKE Communication Cable For Fluke 754 HART (754HCC)
- FLUKE Hydraulic Test Hose (FLUKE-700HTH-1)
- BAKER INSTRUMENTS Pressure Calibrator, Internal Hand Pump (B1800)
- Fluke Calibrator Accessories