Shop All Calibrator Accessories
Fluke
Pressure Transmitter Test Hose, 5000psi
Mfr # FLK-700TTH5K
Zoro # G0083627
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Fluke Pressure Calibrators
- Function Pressure Transmitter 5000 psi Rated Test Hose
- Adapter Thread Fitting (F)NPT 1/8 and 1/4
- Includes 1/4 in NPT Male Connector to Transmitter, 1/8 in NPT Connectors, Test Hose with End Caps, Thread Seal Tape and Quick Start Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLK-700TTH5K
- Zoro # G0083627
- UPC # 095969784375
- Country of Origin China
- Category Calibrator Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Pressure Transmitter Test Hose Kit |
For Use With | Fluke Pressure Calibrators |
Function | Pressure Transmitter 5000 psi Rated Test Hose |
Adapter Thread Fitting (F)NPT | 1/8 and 1/4 |
Includes | 1/4 in NPT Male Connector to Transmitter, 1/8 in NPT Connectors, Test Hose with End Caps, Thread Seal Tape and Quick Start Guide |
Accessory Type | Pressure Transmitter Test Hose Kit |
Description
Pressure Transmitter Test Hose Kit, For Use With Fluke Pressure Calibrators, Function Pressure Transmitter 5000 psi Rated Test Hose, 1/8 and 1/4 Adapter Thread Fitting (F)NPT, Includes 1/4 in NPT Male Connector to Transmitter, 1/8 in NPT Connectors, Test Hose with End Caps, Thread Seal Tape and Quick Start Guide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 -1/2 Inch Diameter 1/4 Inch NPT Rear Mount (G2122-160)
- FLUKE Clamp Meter, LCD, 600 A, 1.6 in (41 mm) Jaw Capacity, Cat IV 600V Safety Rating (FLUKE-375 FC/WWG)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 3000, 1 Day, PK100 (CLH HKTW0100S013)
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC (G17M0115F27500#)
- FLUKE Silicon Oil, 1L 200.05 (5010-1L)
- FLUKE Pneumatic Test Pump (FLUKE-700PTP-1)
- FLUKE PREMIUM PRESSURE TRANSMITTER TEST HOSE (FLUKE-700TTH5K)
- FLUKE Silicon Oil, 1L 200.20 (5013-1L)
- FLUKE Battery Charger/Eliminator For 753/754 (BC7240)
- FLUKE Pressure Test Hose Kit, 5000 psi, 1/8 NPT (FLK-700MTH)
- LCN Wireless Receiver, 1 Channel (8310-865)
- Fluke Calibrator Accessories