Shop All Calibrator Accessories
Fluke
Pressure Transmitter Test Hose, 10000psi
Mfr # FLK-700TTH10K
Zoro # G0083618
product price: $852.99
/ea
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Fluke Pressure Calibrators
- Function Pressure Transmitter 10,000 psi Rated Test Hose
- Adapter Thread Fitting (F)NPT 1/8 and 1/4
- Includes 1/4 in NPT Male Connector to Transmitter, 1/8 in NPT Connectors, Test Hose with End Caps, Thread Seal Tape and Quick Start Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-700TTH10K
- Zoro # G0083618
- UPC # 095969786515
- Country of Origin China
- Category Calibrator Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Pressure Transmitter Test Hose Kit |
For Use With | Fluke Pressure Calibrators |
Function | Pressure Transmitter 10,000 psi Rated Test Hose |
Adapter Thread Fitting (F)NPT | 1/8 and 1/4 |
Includes | 1/4 in NPT Male Connector to Transmitter, 1/8 in NPT Connectors, Test Hose with End Caps, Thread Seal Tape and Quick Start Guide |
Accessory Type | Pressure Transmitter Test Hose Kit |
Description
Pressure Transmitter Test Hose Kit, For Use With Fluke Pressure Calibrators, Function Pressure Transmitter 10,000 psi Rated Test Hose, 1/8 and 1/4 Adapter Thread Fitting (F)NPT, Includes 1/4 in NPT Male Connector to Transmitter, 1/8 in NPT Connectors, Test Hose with End Caps, Thread Seal Tape and Quick Start Guide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402F)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 30 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-30-psi/bar)
- HAVAHART HAVAHART CAGE TRAP 10"" (1020)
- THERMCO Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (ACC895WB)
- FLUKE Hydraulic Test Pump, Up to 10000 psi (FLK-700HTPK2)
- FLUKE Battery Charger/Eliminator For 753/754 (BC7240)
- FLUKE Elbow for Test Port, Angle (P5543)
- FLUKE Pressure Module, Gauge, -15 to 30 psi (FLK-PMM-200K)
- FLUKE Communication Cable For Fluke 754 HART (754HCC)
- FLUKE Pressure Test Hose Kit, 5000 psi, 1/8 NPT (FLK-700MTH)
- Fluke Calibrator Accessories