Shop All Calibrator Accessories
Fluke
Pressure Test Hose Kit, 5000 psi, 1/8 NPT
Mfr # FLK-700MTH
Zoro # G0083609
product price: $708.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fluke Pressure Calibrators
- Function Pressure Transmitter 5000 psi Rated Test Hose
- Adapter Thread Fitting (F)NPT 1/8 and BSP Female
- Includes 1/8 in NPT Connectors, Male Connector to 1/4 in Female Metric/BSP Adapter, Test Hose with End Caps, Thread Seal Tape and Quick Start Guide
- Accessory Type Pressure Test Hose Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-700MTH
- Zoro # G0083609
- UPC # 095969784399
- Country of Origin China
- Category Calibrator Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Pressure Test Hose Kit |
For Use With | Fluke Pressure Calibrators |
Function | Pressure Transmitter 5000 psi Rated Test Hose |
Adapter Thread Fitting (F)NPT | 1/8 and BSP Female |
Includes | 1/8 in NPT Connectors, Male Connector to 1/4 in Female Metric/BSP Adapter, Test Hose with End Caps, Thread Seal Tape and Quick Start Guide |
Accessory Type | Pressure Test Hose Kit |
Description
Pressure Test Hose Kit, For Use With Fluke Pressure Calibrators, Function Pressure Transmitter 5000 psi Rated Test Hose, 1/8 and BSP Female Adapter Thread Fitting (F)NPT, Includes 1/8 in NPT Connectors, Male Connector to 1/4 in Female Metric/BSP Adapter, Test Hose with End Caps, Thread Seal Tape and Quick Start Guide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCAR WiFi Data Logger, Hi Acc., Thermistor (EL-WIFI-TP+)
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-105A-S12)
- PIC GAUGES Contractor Gauge, 4-1/2", 0/100 psi, /4" (CONTRACTOR-4LE)
- PCE INSTRUMENTS Environmental Wind Meter (PCE-423N)
- FLUKE Silicon Oil, 1L 200.05 (5010-1L)
- FLUKE Test Pump Kit, Pnuematic, 0 To 600 PSI (FLUKE-700PTPK)
- FLUKE Extension Cable, 25 Ft. (2628)
- FLUKE Silicon Oil, 1L 200.20 (5013-1L)
- FLUKE Communication Cable For Fluke 754 HART (754HCC)
- FLUKE Magnetic Stir Bar, 7/16 in Dia, 2 in Long (3320)
- REED INSTRUMENTS Capacitance Decade Box (R5406)
- Fluke Calibrator Accessories