Shop All Calibrator Accessories
Fluke
Pressure Test Hose Kit, 1/8 NPT and M20
Mfr # FLK-700M20TH
Zoro # G0083590
Free Shipping & Returns
Not eligible for select promotions
$695.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Fluke Pressure Calibrators
- Function Pressure Transmitter 5000 psi Rated Test Hose
- Adapter Thread Fitting (F)NPT 1/8 and M20 Female
- Includes 1/8 in NPT Connectors, Male Connector to Female M20 Adapter, Test Hose with End Caps, Thread Seal Tape and Quick Start Guide
- Accessory Type Pressure Test Hose Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLK-700M20TH
- Zoro # G0083590
- UPC # 095969784382
- Country of Origin China
- Category Calibrator Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Pressure Test Hose Kit |
For Use With | Fluke Pressure Calibrators |
Function | Pressure Transmitter 5000 psi Rated Test Hose |
Adapter Thread Fitting (F)NPT | 1/8 and M20 Female |
Includes | 1/8 in NPT Connectors, Male Connector to Female M20 Adapter, Test Hose with End Caps, Thread Seal Tape and Quick Start Guide |
Accessory Type | Pressure Test Hose Kit |
Description
Pressure Test Hose Kit, For Use With Fluke Pressure Calibrators, Function Pressure Transmitter 5000 psi Rated Test Hose, 1/8 and M20 Female Adapter Thread Fitting (F)NPT, Includes 1/8 in NPT Connectors, Male Connector to Female M20 Adapter, Test Hose with End Caps, Thread Seal Tape and Quick Start Guide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Data Logging Meter, 32 deg. to 122 deg.F (6526)
- PCE INSTRUMENTS Environmental Digital Thermometer, -30 to 65°C / -22 to 149°F (PCE-HT 112)
- OTC Clamp Meter Kit, Backlit LCD, 1,000 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (3908)
- PIC GAUGES Needle Valve, 1/2"MxF, Straight, SS, 6K psi (NV-SS-1/2-GS-180-MXF)
- FLUKE Carrying Case, 9142 Field Metrology Well (9142-CASE)
- FLUKE Pressure Transmitter Test Hose, 10000psi (FLK-700TTH10K)
- FLUKE Precision Pressure Pump (FLUKE-700PMP)
- FLUKE Pressure Transmitter Test Hose Kit, 10K (FLUKE-700TTH10K)
- FLUKE Test Pump Kit, Pnuematic, 0 To 600 PSI (FLUKE-700PTPK)
- FLUKE Data Logging Software, For 709H (709H/TRACK)
- FLUKE Spare Battery For 753/754 (BP7240)
- Fluke Calibrator Accessories