Shop All Pressure Modules
Fluke
Pressure Module, Reference, 0 to 500 psi (0 to 3500 kPa), For Use With Fluke Calibrators
Mfr # FLUKE-750R07
Zoro # G7475553
Free Shipping & Returns
Not eligible for select promotions
$2,507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reference
- Pressure Range 0 to 500 psi (0 to 3500 kPa)
- Total Uncertainty 0.02 %
- For Use With Fluke Calibrators
- Manufacturers Warranty Length 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # FLUKE-750R07
- Zoro # G7475553
- UPC # 095969673679
- Country of Origin China
- Category Pressure Modules
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pressure Module |
Type | Reference |
Pressure Range | 0 to 500 psi (0 to 3500 kPa) |
Total Uncertainty | 0.02 % |
For Use With | Fluke Calibrators |
Reference Uncertainty (%) | 0.01 % |
Fitting Material | Stainless Steel |
High Side Compatible With | 316 Stainless Steel |
Calibration Certificate | NIST Traceable |
Includes | Adapters, Certificate of Calibration |
High Side Media | 316 SS |
Description
Pressure Module, Reference, Pressure Range 0 to 500 psi (0 to 3500 KPa), Total Uncertainty 0.020 Percent, High Side Compatible With 316 Stainless Steel, Fitting Material Stainless Steel, For Use With Fluke Calibrators, NIST Traceable Calibration Certificate, Includes Adapters, Certificate of Calibration, Manufacturers Warranty Length 3 yr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Level Indicator, 6 Digits, Polycarbonate (LI40-1001)
- KLEIN TOOLS Slim Digital Multimeter, TRMS Auto-Ranging, 600V, Temp (MM450)
- BACHARACH 3015-0119 Battery Charger (3015-0119)
- MERCOID Pressure Transmitter, 0-100 psi, FM, CE (3100D-5-FM-1-1)
- FLUKE Pressure Module, Dual, -1 to 1 psi (-7 to 7 kPa), For Use With Fluke Calibrators (FLUKE-750PD2)
- FLUKE Pressure Module, Gage, 0 to 300 psi (0 to 2000 kPa), For Use With Fluke Calibrators (FLUKE-750P27)
- FLUKE Pressure Module, Gage, 0 to 100 psi (0 to 700 kPa), For Use With Fluke Calibrators (FLUKE-750P06)
- FLUKE Pressure Module, High Pressure, 0 to 3000 psi (0 to 20 MPa), For Use With Fluke Calibrators (FLUKE-750P29)
- FLUKE Pressure Module, Dual, -15 to 300 psi (-100 to 2000 kPa), For Use With Fluke Calibrators (FLUKE-750PD27)
- FLUKE Pressure Module, Gage, 0 to 1500 psi (0 to 10 MPa), For Use With Fluke Calibrators (FLUKE-750P09)
- DWYER INSTRUMENTS Pressure Module, Dcp100 Pressure Module (DCP100A)
- Fluke Pressure Modules