Shop All Digital Multimeters
This Product is Discontinued
Fluke
Pressure Module (Discontinued)
Mfr # PV350
Zoro # G2456885
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Features Sealed 316 Stainless Steel Transducer
- For Use With Digital Multimeters with 200 mV DC Range Into Meter for HVAC/R Hydraulic and Pneumatic Pressures and Vacuum
- Measurement Range 0.5 to 350 psi, 0 to 30 in Hg Vacuum
- Accessory Type Pressure Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fluke
- MFR # PV350
- Zoro # G2456885
- UPC # 095969017060
- Country of Origin China
- Category Digital Multimeters
Details
Promotion Restriction | Not eligible for promotion |
Item | Pressure Vacuum Module |
Features | Sealed 316 Stainless Steel Transducer |
For Use With | Digital Multimeters with 200 mV DC Range Into Meter for HVAC/R Hydraulic and Pneumatic Pressures and Vacuum |
Measurement Range | 0.5 to 350 psi, 0 to 30 in Hg Vacuum |
Accessory Type | Pressure Module |
Product Type | Pressure Vacuum Module |
Description
Pressure Vacuum Module, Product Type Pressure Vacuum Module, For Use With Digital Multimeters with 200 mV DC Range Into Meter for HVAC/R Hydraulic and Pneumatic Pressures and Vacuum, Features Compatible with All Fluke and Most Popular DMMs, Digital Pressure and Vacuum Measurements in A Single Module, Displays Results in English (psig of Hg) or Metric (kpa or Cm Hg) Units, Transducer Sealed in 316 Stainless Steel Compatible with Variety of Liquids and Gases - Pt Missed to Capture the Value
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.