Shop All Pressure Modules
This Product is Discontinued
Fluke
Pressure Module, Intrinsically Safe/Gage, 0 to 3000 psi (0 to 20 MPa) (Discontinued)
Mfr # 750P29EX
Zoro # G2031193
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Type Intrinsically Safe/Gage
- Pressure Range 0 to 3000 psi (0 to 20 MPa)
- Resolution 0.1 psi (0.001 MPa)
- Total Uncertainty 0.045 %
- For Use With Fluke Calibrators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # 750P29EX
- Zoro # G2031193
- UPC # 095969817271
- Country of Origin China
- Category Pressure Modules
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pressure Module |
Type | Intrinsically Safe/Gage |
Pressure Range | 0 to 3000 psi (0 to 20 MPa) |
Resolution | 0.1 psi (0.001 MPa) |
Total Uncertainty | 0.045 % |
For Use With | Fluke Calibrators |
Calibration Certificate | NIST Traceable |
Fitting Material | 316 Stainless Steel |
High Side Compatible With | 316 Stainless Steel |
Safety Rating | Ex II 1G Eex Ia IIC T4, Class 1, Division 1, Group A-D |
Reference Uncertainty (%) | 0.017 % |
Includes | Adapters, Certificate of Calibration |
High Side Media | 316 SS |
Description
Pressure Module, Intrinsically Safe/Gage, Pressure Range 0 to 3000 psi (0 to 20 MPa), Vacuum [delete], Resolution 0.1 psi (0.001 MPa), Total Uncertainty 0.045 Percent, High Side Compatible With 316 Stainless Steel, Fitting Material 316 Stainless Steel, Safety Rating Ex II 1G Eex Ia IIC T4, Class 1, Division 1, Group A-D, For Use With Fluke Calibrators, NIST Traceable Calibration Certificate, Includes Adapters, Certificate of Calibration, Manufacturers Warranty Length 3 yr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.