Shop All Calibrator Accessories
Fluke
Pressure Module, Gauge, -13 to 600 psi
Mfr # FLK-PMM-4000K
Zoro # G210953797
product price: $3,491.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fluke 729 Pro Automatic Pressure Calibrators
- Type Gauge
- Resolution 0.001 psi (0.01 kPa)
- Manufacturers Warranty Length 3 yr
- Safety Rating IEC 61010-1 Pollution Degree 2, IEC 62133 UN 38.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # FLK-PMM-4000K
- Zoro # G210953797
- UPC # 195112030752
- Country of Origin China
- Category Calibrator Accessories
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pressure Module |
For Use With | Fluke 729 Pro Automatic Pressure Calibrators |
Type | Gauge |
Resolution | 0.001 psi (0.01 kPa) |
Safety Rating | IEC 61010-1 Pollution Degree 2, IEC 62133 UN 38.3 |
Vacuum | -13 to 600 psi |
Low Side Media | Dry Air; Non-Corrosive Gas |
High Side Media | Dry Air; Non-Corrosive Gas |
Pressure Range | -14 to 600 psi (-95 to 4,000 kPa) |
Total Uncertainty | 0.02 % |
Calibration Certificate | Yes |
Description
Pressure Module,Gauge,-13 to 600 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (15W1005SH 01B XZG 60#)
- RED LION Frequency to Analog Converter, 24V, 17mA (IFM0001)
- PIC GAUGES Gauge, 4", 0/60psi, 1/4"LM, SS (PRO-301D-404D-01)
- PIC GAUGES Air Gauge, 2-1/2", 0/400psi, 1/4" (101D-254I)
- FLUKE Pressure Transmitter Test Hose, 10000psi (FLK-700TTH10K)
- FLUKE Hart Calibration Assistant (FLUKE-154/WWG)
- FLUKE Carrying Case, 9103 Field Dry-well (9316)
- FLUKE Silicon Oil, 1L 200.05 (5010-1L)
- FLUKE Pneumatic Test Pump, -12.7 psi to 600 psi (FLK-700PTPK2)
- FLUKE Carrying Case, 9142 Field Metrology Well (9142-CASE)
- FLUKE Hydraulic Test Pump, Up to 10000 psi (FLK-700HTPK2)
- Fluke Calibrator Accessories